-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Altitude | 1000 MASL |
| Ambient Temp. | -20°C to +40°C |
| Balancing Method | 1/2" Key |
| Bearing Cap | Yes |
| Break-down Torque | 220% |
| Cold Locked Rotor Time | 41 sec. |
| Connection Cables Quantity | 12 |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | Continuous |
| Efficiency | 50% |
| Efficiency @ 100% | 96.6% |
| Efficiency At 1 % | 85% |
| Efficiency At 50 % | 76% |
| Efficiency At 75 % | 81% |
| Enclosure | IC411 |
| Enclosure Type | Tefc |
| Fan Cover Material | Cast Iron |
| Fan Material | Plastic |
| Flange | Without |
| Flange Type | Without |
| Frame | 588/9T |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 788A |
| Grounding Lugs | Double |
| Horsepower | 700 hp |
| Hot Locked Rotor Time | 23 sec. |
| Impregnation Method | Constant Resin Flow |
| Insulation Class | Class F |
| L. R. Amps | 5122A |
| Locked Rotor Torque | 250% |
| Lrc | 6.5X(Code G) |
| Main Terminal Box Hole Type | NPT |
| Moment Of Inertia | 335 lbs.-sq. ft. |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Speed | 1790 RPM |
| Mounting | F-1 , Foot Mounted |
| No Load Amps | 240A |
| No. Of Holes | 2 |
| No. Of Poles | 4 |
| Noise | 81 dBA |
| Noise Level | 81 dBA |
| Output | 700 hp |
| Output Rating | 700 hp |
| Overload Protector | Without Overload Protector |
| Painting | RAL5009 203A (ISO 12944-C2) |
| Phase | 3 |
| Power Factor | 75% |
| Power Factor At 1 % | 96.6 |
| Power Factor At 50 % | 96.2 |
| Power Factor At 75 % | 96.5 |
| Power Factor_100% | 0.85 |
|---|---|
| Rated Current | 788A |
| Rated Torque | 2050 lbs.-ft. |
| Rated Voltage | 460V AC |
| Regreasing System | Extended, At Drive End And Non Drive End |
| Rotation | Clockwise/Counter Clockwise |
| Rpm | 1700-1800 RPM |
| Service Factor | 1 |
| Shaft Locking Device | Without |
| Shaft Material | Carbon Steel |
| Shaft Material Grade | Grade 4140 |
| Slip | 0.56% |
| Space Heater Voltage | 200-240V AC |
| Starting Method | Direct On Line |
| Synchronous Speed | 1800 RPM |
| Temp. Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Left Position |
| Torque | 2026 lbs.-ft. |
| Tropicalized Painting | Without |
| Voltage | 460V |
| Altitude | 1000 m.a.s.l. |
| Balancing Method | 1/2 Key |
| break-down torque | 260% |
| Cold Locked Rotor Time | 41s |
| De Bearing Seal | Taconite Labyrinth |
| Degree Of Protection | IP55 |
| Duty Cycle | Cont.(S1) |
| Enclosure Rating | IC411 |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Double |
| l. r. amps | 5654A |
| locked rotor time (hot) | 23s |
| Locked Rotor Torque | 280% |
| Lrc | 7.4x(Code H) |
| Main Terminal Box Hole | 2 x NPT 4" |
| Material | Carbon Steel |
| Nde Bearing Seal | Taconite Labyrinth |
| Noise Level | 76 dBA |
| Output Rating | 440 kW |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| rated amps | 764A |
| Rated Speed | 1490 RPM |
| Rated Torque | 2110 lbs.-ft. |
| Rated Voltage | 415V |
| Regreasing System | Extended, At Drive End And Non-Drive End |
| Rotation | CW And CCW |
| Shaft Material | SAE 4140 Carbon Steel |
| Slip | 0.67% |
| Space Heater Voltage | 200-240V |
| Standard Logo | sae.png |
| Height (cm) | 77.98 |
|---|---|
| Length (cm) | 176.23 |
| Width (cm) | 85.09 |
| Country Of Origin | BR |
|---|---|
| Weight (kg) | 2673 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)