-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Altitude | 1000 M.A.S.L. , 1000 MASL |
| Ambient Temp. | -20°C to +40°C |
| Balancing Method | 1/2" Key |
| Bearing Cap | Yes |
| Break-down Torque | 260% |
| Breakdown Torque | 260% |
| Cable Press Material | Sem |
| Cold Locked Rotor Time | 23 sec. |
| Connection Cables Quantity | 12 |
| Design | B |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | S1 |
| Efficiency | 50% |
| Efficiency @ 100% | 95.4% |
| Efficiency @ 50% | 95% |
| Efficiency @ 75% | 95% |
| Efficiency At 1 % | 87% |
| Efficiency At 50 % | 77% |
| Efficiency At 75 % | 84% |
| Enclosure | IC411 |
| Enclosure Type | Tefc |
| Fan Cover Material | Cast Iron |
| Fan Material | Plastic |
| Flange | Without |
| Flange Type | Without |
| Frame | 404/5T |
| Frame Material | Cast Iron |
| Frame Size | 404/5T |
| Frequency | 60 Hz |
| Full Load Amps | 111A |
| Grounding Lugs | Double |
| Horsepower | 100 hp |
| Hot Locked Rotor Time | 13 sec. |
| Impregnation Method | Constant Resin Flow |
| Insulation Class | Class F |
| L. R. Amps | 825A |
| L.r. Amperes | 825A |
| Locked Rotor Time (cold) | 23 sec. |
| Locked Rotor Time (hot) | 13 sec. |
| Locked Rotor Torque | 240% |
| Lrc | 7.3X(Code H) |
| Main Terminal Box Hole | 3" |
| Main Terminal Box Hole Size | 3" |
| Main Terminal Box Hole Type | NPT |
| Main Terminal Box Type | NPT |
| Moment Of Inertia | 29.9 lbs.-sq. ft. |
| Moment Of Inertia (j) | 29.9 lbs.-sq. ft. |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Speed | 1780 RPM |
| Mounting | F-1 , Foot Mounted |
| No Load Amps | 38A |
| No. Of Poles | 4 |
| Noise | 68 dBA |
| Noise Level | 68 dBA |
|---|---|
| Output | 100 hp |
| Output Rating | 100 hp |
| Overload Protection | No |
| Overload Protector | Without Overload Protector |
| Painting | RAL5009 203A (ISO 12944-C2) |
| Phase | 3 |
| Power Factor | 75% |
| Power Factor 50% | 0.77 |
| Power Factor 75% | 0.84 |
| Power Factor At 1 % | 95.4 |
| Power Factor At 50 % | 95 |
| Power Factor At 75 % | 95 |
| Power Factor_100% | 0.87 |
| Rated Current | 113A |
| Rated Speed | 1780 RPM |
| Rated Torque | 295 lbs.-ft. |
| Rated Voltage | 460V |
| Regreasing System | At Drive End And Non Drive End , At Drive End And Non-Drive End |
| Rotation | CW/CCW |
| Rpm | 1700-1800 RPM |
| Screw Cap | Carbon Steel |
| Service Factor | 1.25 |
| Shaft Locking Device | Without |
| Shaft Material | Carbon Steel |
| Shaft Material Grade | Grade 4140 |
| Slip | 1.11% |
| Starting Method | Direct On Line |
| Synchronous Speed | 1800 RPM |
| Temp. Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Left Position |
| Torque | 292 lbs.-ft. |
| Tropicalized Painting | Without |
| Voltage | 460V AC |
| Balancing Method | 1/2 Key |
| Cold Locked Rotor Time | 16s |
| De Bearing Seal | Yes |
| Degree Of Protection | IP55 |
| Enclosure Rating | IC411 |
| Frequency | 50 Hz |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Double |
| l. r. amps | 902A |
| locked rotor time (hot) | 9s |
| Lrc | 7.1x(Code H) |
| Material | Carbon Steel |
| Nde Bearing Seal | Yes |
| Output Rating | 75 kW |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| Rated Torque | 356 lbs.-ft. |
| Standard Logo | sae.png |
| Voltage | 460V |
| Height (cm) | 77.98 |
|---|---|
| Length (cm) | 100.91 |
| Width (cm) | 85.09 |
| Country Of Origin | BR |
|---|---|
| Weight (kg) | 576 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)