-
Select Country
- Source Now
Get it by Thursday, Mar 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Motor |
|---|---|
| Enclosure Type | Tefc |
| Feet | Yes |
| Frame | 213T |
| Hp | 7 1/2 hp |
| Phase | 3 |
| Rpm | 1700-1800 RPM |
| Voltage | 208-230/460V |
| Altitude | 1000 m.a.s.l. |
| Ambient Temp. | -20°C to +40°C |
| Balancing Method | 1/2 Key |
| Bearing Cap | No |
| break-down torque | 290% |
| Cold Locked Rotor Time | 27s |
| Connection Cables Quantity | 9 |
| De Bearing Seal | V Ring |
| Degree Of Protection | IP55 |
| Design | B |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | Cont.(S1) |
| Enclosure Rating | IC411 |
| Fan Cover Material | Steel |
| Fan Material | Plastic |
| Flange | Without |
| Frame Material | Cast Iron |
| Frequency | 50/60 Hz |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Single |
| Impregnation Method | Dip And Bake Polyester |
| Insulation Class | F |
| l. r. amps | 69A |
| locked rotor time (hot) | 15s |
|---|---|
| Locked Rotor Torque | 210% |
| Lrc | 6.7x(Code H) |
| Main Terminal Box Hole Size | 1" |
| Main Terminal Box Hole Type | NPT |
| Material | Carbon Steel |
| moment of inertia | 1.34 lbs.-sq. ft. |
| Mounting | Foot-Mounted, F-3 |
| Nde Bearing Seal | V Ring |
| no load amps | 4.7A |
| No. Of Poles | 4 |
| Noise Level | 56 dBA |
| Output Rating | 5.5 kW |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| rated amps | 10.3A |
| Rated Speed | 1465 RPM |
| Rated Torque | 26.9 lbs.-ft. |
| Rated Voltage | 415V |
| Rotation | CW And CCW |
| Service Factor | 1.25 |
| Shaft Locking Device | Without |
| Shaft Material | SAE 1040/45 Carbon Steel |
| Slip | 2.33% |
| Standard Logo | sae.png |
| Starting Method | Direct On Line |
| Synchronous Speed | 1800 RPM |
| temp. rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Top |
| Tropicalized Painting | Without |
| Weight (kg) | 72 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)