-
Select Country
- Source Now
Get it by Monday, Mar 16
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Motor |
|---|---|
| Dimension(c) | 26.142" |
| Enclosure Type | Tefc |
| Fl Efficiency | 93.8% |
| Flamps@415 V | 37.9A |
| Frame | 180 M , 180MF3 |
| Horsepower | 30 hp |
| Hp | 22 hp |
|---|---|
| Hz | 50/60 Hz |
| Kw | 22 kW |
| Phase | 3 |
| Rpm | 3000 RPM |
| Service Factor | 1 |
| Voltage | 380-415/440/460/660-690V , 380-415/460/660-690V AC |
| Weight (kg) | 186.75 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)