-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Altitude | 1000 M.A.S.L. , 1000 MASL |
| Ambient Temp. | -20°C to +40°C |
| Application | Blowers, Rollout Tables, Mixers, Agitators, Pumps, Conveyors, Fans, Food |
| Balancing Method | 1/2" Key |
| Bearing Cap | Yes |
| Break-down Torque | 260% |
| Breakdown Torque | 260% |
| Cable Press Material | Sem |
| Cold Locked Rotor Time | 30 sec. |
| Connection Cables Quantity | 12 |
| Design | B |
| Dimension(c) | 23.213" |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | S1 |
| Efficiency @ 100% | 92.4% |
| Efficiency @ 50% | 91% |
| Efficiency @ 75% | 91.7% |
| Efficiency At 1 % | 83% |
| Efficiency At 50 % | 68% |
| Efficiency At 75 % | 78% |
| Enclosure | IC411 |
| Enclosure Type | Tefc |
| Fan Cover Material | Cast Iron |
| Fan Material | Plastic |
| Fl Amps | 18A |
| Fl Efficiency | 92.4% |
| Flange | Without |
| Flange Type | Without |
| Frame | 254 T , 254T |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Grounding Lugs | Single |
| Hot Locked Rotor Time | 17 sec. |
| Impregnation Method | Dip And Bake Polyester |
| Insulation Class | Class F |
| Kw | 11 kW |
| L. R. Amps | 230/115A |
| L.r. Amperes | 115/230A |
| Locked Rotor Time (cold) | 55 sec. |
| Locked Rotor Time (hot) | 31 sec. |
| Locked Rotor Torque | 220% , 240% |
| Lrc | 6.4X(Code G) |
| Main Terminal Box Hole | 1 1/2" |
| Main Terminal Box Hole Size | 1 1/2" |
| Main Terminal Box Hole Type | NPT |
| Main Terminal Box Type | NPT |
| Moment Of Inertia | 2.62 lbs.-sq. ft. |
| Moment Of Inertia (j) | 2.62 lbs.-sq. ft. |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Speed | 1770 RPM |
| Mounting | F-3 , Foot Mounted |
|---|---|
| No Load Amps | 14.4/7.2A , 7/14A |
| No. Of Poles | 4 |
| Noise Level | 64 dBA |
| Output | 15 hp |
| Output Rating | 15 hp |
| Overload Protection | No |
| Overload Protector | Without Overload Protector |
| Painting | RAL5009 203A (ISO 12944-C2) |
| Phase | 3 |
| Power Factor 50% | 0.68 |
| Power Factor 75% | 0.78 |
| Power Factor At 1 % | 92.4 |
| Power Factor At 50 % | 91 |
| Power Factor At 75 % | 91.7 |
| Power Factor_100% | 0.83 |
| Rated Current | 18/36A , 36/18A |
| Rated Speed | 1768 RPM |
| Rated Torque | 44.5 lbs.-ft. , 44.6 lbs.-ft. |
| Rated Voltage | 230/460V AC |
| Regreasing System | At Drive End And Non Drive End , At Drive End And Non-Drive End |
| Rotation | CW/CCW |
| Rpm | 1800 RPM |
| Screw Cap | Carbon Steel |
| Service Factor | 1.25 |
| Shaft Locking Device | Without |
| Shaft Material | Carbon Steel |
| Shaft Material Grade | Grade 1040/45 |
| Slip | 1.67% , 1.78% |
| Starting Method | Direct On Line |
| Synchronous Speed | 1800 RPM |
| Temp. Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Top |
| Tropicalized Painting | Without |
| Voltage | 230/460/380V , 230/460/380V AC |
| Balancing Method | 1/2 Key |
| Cold Locked Rotor Time | 37s |
| De Bearing Seal | V Ring |
| Degree Of Protection | IP55 |
| Enclosure Rating | IC411 |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Single |
| l. r. amps | 118A |
| locked rotor time (hot) | 21s |
| Lrc | 5.9x(Code G) |
| Material | Carbon Steel |
| Nde Bearing Seal | V Ring |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| Rated Voltage | 415V |
| Standard Logo | sae.png |
| Height (cm) | 23.83 |
|---|---|
| Length (cm) | 32.38 |
| Width (cm) | 24.13 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 143.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)