-
Select Country
- Source Now
Get it by Monday, Mar 16
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Motor |
|---|---|
| Composition | Cast Iron |
| Efficiency | 50% |
| Efficiency @ 100% | 85% |
| Enclosure Type | Tefc |
| Frame | 284T |
| Frame Size | 284T |
| Full Load Amps | 18.5/36.9-40.8A |
| Hp | 15 hp |
| Hz | 60 Hz |
| Insulation Class | Class F |
| No Load Amps | 5.5/11A |
| Noise | 59 dBA |
| Number Of Poles | 6 |
| Phase | 3 |
| Power Factor | 75% |
| Power Factor_100% | 0.88 |
| Rpm | 1100-1200 RPM |
| Service Factor | 1 |
| Torque | 69.7 lbs.-ft. |
| Voltage | 208-230/460V |
| Altitude | 1000 m.a.s.l. |
| Ambient Temp. | -20°C to +40°C |
| Balancing Method | 1/2 Key |
| Bearing Cap | Yes |
| break-down torque | 0% |
| Cold Locked Rotor Time | 28s |
| Connection Cables Quantity | 12 |
| De Bearing Seal | V Ring |
| Degree Of Protection | IP55 |
| Design | D |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | Cont.(S1) |
| Enclosure Rating | IC411 |
| Fan Cover Material | Cast Iron |
| Fan Material | Plastic |
| Flange | Without |
|---|---|
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Single |
| Impregnation Method | Dip And Bake Polyester |
| l. r. amps | 247-223/112A |
| locked rotor time (hot) | 16s |
| Locked Rotor Torque | 300% |
| Lrc | 6.1x(Code G) |
| Main Terminal Box Hole | 1 1/2" |
| Main Terminal Box Hole Type | NPT |
| Material | Carbon Steel |
| moment of inertia | 7.69 lbs.-sq. ft. |
| Mounting | Foot-Mounted, F-2 |
| Nde Bearing Seal | V Ring |
| No. Of Poles | 6 |
| Noise Level | 59 dBA |
| Output Rating | 11 kW |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| rated amps | 40.5-36.6/18.3A |
| Rated Speed | 1110 RPM |
| Rated Torque | 71 lbs.-ft. |
| Rated Voltage | 208-230/460V |
| Regreasing System | At Drive End And Non-Drive End |
| Rotation | CW And CCW |
| Shaft Locking Device | Without |
| Shaft Material | SAE 1040/45 Carbon Steel |
| Slip | 7.5% |
| Standard Logo | sae.png |
| Starting Method | Direct On Line |
| Synchronous Speed | 1200 RPM |
| temp. rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Right Position |
| Tropicalized Painting | Without |
| Weight (kg) | 175.95 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)