-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Oil Well Pumping Motor |
|---|---|
| Altitude | 1000 M.A.S.L. |
| Ambient Temp. | -20°C to +40°C |
| Base Type | Rigid Base |
| Bearing Cap | Yes |
| Bearing Type | Ball |
| Body Dia. | 22 4/5" |
| Conduit Box Location | Exterior |
| Conduit Box Position | F2 |
| Connection Cables Quantity | 12 |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | S1 |
| Efficiency @ 100% | 89.5% |
| Efficiency @ 50% | 87.5% |
| Efficiency @ 75% | 88.5% |
| Efficiency Group | Energy |
| Enclosure | IC411 |
| Enclosure Type | Tefc |
| Fan Cover Material | Cast Iron |
| Fan Material | Aluminum |
| Finish | Epoxy Coated |
| Flange | Without |
| Frame | 444/5T |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 203-184/91.8A |
| Grounding Lugs | Double |
| Height | 22 3/4" |
| Hp | 75 hp |
| Impregnation Method | Constant Resin Flow |
| Ins. Class | Class F |
| Insulation Class | Class F |
| L.r. Amperes | 542/1083-1198A |
| Length Less Shaft | 36 11/16" |
| Locked Rotor Time (cold) | 41 sec. |
| Locked Rotor Time (hot) | 23 sec. |
| Locked Rotor Torque | 280% |
| Main Terminal Box Hole | 2" |
| Main Terminal Box Type | NPT |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Ambient Temp. | 40°C |
| Moment Of Inertia (j) | 72 lbs.-sq. ft. |
| Motor Application | Pump |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Cast Iron |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | CW/CCW |
| Motor Sub Application | Oil Well Pump |
| Mounting | F-2 |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1135 RPM |
| Nema Design | D |
| No Load Amps | 40/80-88.5A |
|---|---|
| No. Of Speeds | 1 |
| Noise Level | 69 dBA |
| Nominal Efficiency | 87% |
| Number Of Poles | 6 |
| Output Rating | 75 hp |
| Overall Length | 45 3/16" |
| Overload Protection | No |
| Phase | 3 |
| Power Factor 50% | 0.67 |
| Power Factor 75% | 0.77 |
| Power Factor_100% | 0.84 |
| Rated Current | 91.8/184-203A |
| Rated Speed | 1135 RPM |
| Rated Torque | 347 lbs.-ft. |
| Rated Voltage | 208-230/460V |
| Regreasable Bearings | Regreasable Bearings |
| Regreasing System | At Drive End And Non-Drive End |
| Rotation | CW/CCW |
| Rpm | 1100-1200 RPM |
| Screw Cap | Carbon Steel |
| Service Factor | 1.15 |
| Shaft Dia. | 3 3/8" |
| Shaft Length | 8 1/2" |
| Shaft Locking Device | With |
| Shaft Material | Carbon Steel |
| Shaft Type | Keyed |
| Slip | 5.42% |
| Starting Method | Direct On Line |
| Synchronous Speed | 1200 RPM |
| Temp. Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Right Position |
| Thermal Protection | None |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 208-230/460V AC |
| break-down torque | 0% |
| Cold Locked Rotor Time | 41s |
| De Bearing Seal | Yes |
| Degree Of Protection | IP55 |
| Design | D |
| Enclosure Rating | IC411 |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Double |
| l. r. amps | 1198-1083/542A |
| locked rotor time (hot) | 23s |
| Lrc | 5.9x(Code G) |
| Material | Carbon Steel |
| Motor Thermal Protection | None |
| Nde Bearing Seal | Yes |
| No. Of Poles | 6 |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| standard | CSA (LR38324), CSA (LR50962), UL (E104590) |
| Standard Logo | sae.png |
| Tropicalized Painting | Without |
| Voltage | 208-230/460V |
| Height (cm) | 57.78 |
|---|---|
| Length (cm) | 114.78 |
| Width (cm) | 83.1 |
| HS Code | 8501528040 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 713.7 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)