-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 104°F |
| Base Type | Rigid Base |
| Bearing Type | Ball |
| Cc Number | CC029A |
| Composition | Cast Iron |
| Duty Cycle | Continuous |
| Efficiency | 91% |
| Efficiency Group | Super Premium |
| Enclosure | IC411 |
| Enclosure Type | Tefc |
| Flange | Without |
| Frame | 182T |
| Frame Material | Cast Iron |
| Frame Size | 182T |
| Frequency | 60 Hz |
| Full Load Amps | 7.5/3.8A |
| Full Load Amps @ 50hz | 4.2/4.3/4.45A |
| Hp | 3 hp |
| Insulation Class | Class F |
| Motor Application | General Application |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Mounting Position | Horizontal |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Three Phase |
| Mounting | F-1 |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1765 RPM |
| Nema Design | No Design Code |
| No. Of Speeds | 1 |
| Number Of Poles | 4 |
| Output Rating | 3 hp |
| Overall Length | 15 7/8" |
| Phase | 3 |
| Rpm | 1700-1800 RPM |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1.25 |
| Shaft Dia. | 1 1/8" |
| Shaft Length | 2 3/4" |
| Synchronous Speed | 1800 RPM |
| Terminal Box | Left Position |
| Thermal Protection | None |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 208-230/380/460V |
| Warranty | 3 yrs. |
| Altitude | 1000 m.a.s.l. |
| Ambient Temp. | -20°C to +40°C |
|---|---|
| Balancing Method | 1/2 Key |
| Bearing Cap | No |
| break-down torque | 350% |
| Cold Locked Rotor Time | 52s |
| Connection Cables Quantity | 9 |
| De Bearing Seal | V Ring |
| Degree Of Protection | IP55 |
| Design | A |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | Cont.(S1) |
| Enclosure Rating | IC411 |
| Fan Cover Material | Steel |
| Fan Material | Plastic |
| Frequency | 50/60 Hz |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Single |
| Impregnation Method | Dip And Bake Polyester |
| Insulation Class | F |
| l. r. amps | 41.9A |
| locked rotor time (hot) | 29s |
| Locked Rotor Torque | 280% |
| Lrc | 9.5x(Code M) |
| Main Terminal Box Hole Size | 1" |
| Main Terminal Box Hole Type | NPT |
| Material | Carbon Steel |
| moment of inertia | 0.3961 lbs.-sq. ft. |
| Nde Bearing Seal | V Ring |
| no load amps | 2.5A |
| No. Of Poles | 4 |
| Noise Level | 56 dBA |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| rated amps | 4.41A |
| Rated Speed | 1465 RPM |
| Rated Torque | 10.8 lbs.-ft. |
| Rated Voltage | 415V |
| Rotation | CW And CCW |
| Service Factor | 1.15 |
| Shaft Locking Device | Without |
| Shaft Material | SAE 1040/45 Carbon Steel |
| Slip | 2.33% |
| Standard Logo | sae.png |
| Starting Method | Direct On Line |
| temp. rise | 80 K |
| Terminal Block | Without |
| Tropicalized Painting | Without |
| Height (cm) | 30.99 |
|---|---|
| Length (cm) | 40.28 |
| Width (cm) | 37.59 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 44.55 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)