-
Select Country
- Source Now
Get it by Wednesday, Mar 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Metric Motor |
|---|---|
| Bearing Type | Ball |
| Cc Number | CC029A |
| Duty Cycle | Continuous |
| Efficiency Group | Premium |
| Enclosure Type | Tefc |
| Feet | Yes |
| Flange | FF |
| Frame | 180M , 180MFF |
| Frame Material | Cast Iron |
| Frequency | 50/60 Hz |
| Full Load Amps | 30.6A |
| Full Load Amps @ 50hz | 30.6A |
| Hp | 25 hp |
| Insulation Class | Class F |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Ambient Temp. | 40°C |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Cast Iron |
| Motor Mounting Type | Face, Base |
|---|---|
| Motor Service Factor | 1.25 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Mounting Type | Face/Base |
| Nameplate Rpm | 1775 RPM |
| No. Of Speeds | 1 |
| Nominal Efficiency | 93.6% |
| Phase | 3 |
| Power | 18.5 kW |
| Rpm | 1700-1800 RPM |
| Service Factor | 1.25 |
| Shaft Dia. | 42 mm |
| Shaft Length | 110 mm |
| Shaft Type | Keyed |
| Thermal Protection | None |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 380/415/460/660/690V , 460V AC |
| Warranty | 3 yrs. |
| Motor Thermal Protection | None |
| standard | CE, CSA (LR38324), UL (E104590) |
| Height (cm) | 46.38 |
|---|---|
| Length (cm) | 71.48 |
| Width (cm) | 51.08 |
| HS Code | 8501528040 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 192.15 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)