-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Motor |
|---|---|
| Altitude | 1000 MASL |
| Ambient Temp. | -20°C to +40°C |
| Balancing Method | 1/2" Key |
| Bearing Cap | No |
| Break-down Torque | 380% |
| Cold Locked Rotor Time | 73 sec. |
| Composition | Cast Iron |
| Connection Cables Quantity | 9 |
| Design | B |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | S1 |
| Efficiency At 1 % | 88% |
| Efficiency At 50 % | 75% |
| Efficiency At 75 % | 84% |
| Enclosure Type | Teao |
| Fan Cover Material | Without Fan Cover |
| Fan Material | Without Fan |
| Flange Type | Without |
| Frame | 184YZ |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Grounding Lugs | Single |
| Hot Locked Rotor Time | 41 sec. |
| Hp | 3 hp |
| Impregnation Method | Dip And Bake Polyester |
| Insulation Class | Class F |
| L. R. Amps | 69-62.3/31.2A |
| Locked Rotor Torque | 250% |
| Lrc | 8.6X(Code K) |
| Main Terminal Box Hole Size | 3/4" |
| Main Terminal Box Hole Type | NPT |
| Moment Of Inertia | 0.1898 lbs.-sq. ft. |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Speed | 3515 RPM |
| Mounting | Pad Mounted |
| No Load Amps | 2.24-2.6/1.3A |
| No. Of Poles | 2 |
| Output | 3 hp |
| Output Rating | 3 hp |
| Overload Protector | Without Overload Protector |
| Painting | RAL5009 207A (ISO 12944-C2) |
| Phase | 3 |
| Power Factor At 1 % | 86.5 |
| Power Factor At 50 % | 82.5 |
| Power Factor At 75 % | 86.5 |
| Rated Current | 8.02-7.25/3.63A |
| Rated Torque | 4.48 lbs.-ft. |
| Rated Voltage | 208-230/460V AC |
| Rotation | CW/CCW |
| Shaft Locking Device | Without |
| Shaft Material | Carbon Steel |
| Shaft Material Grade | Grade 1040/45 |
| Slip | 2.36% |
| Starting Method | Direct On Line |
| Synchronous Speed | 3600 RPM |
| Temp. Rise | 80 K |
| Terminal Block | Without |
|---|---|
| Terminal Box | Left Position |
| Tropicalized Painting | Without |
| Voltage | 208-230/460V AC |
| Altitude | 1000 m.a.s.l. |
| Ambient Temp. | -20°C to +40°C |
| Balancing Method | 1/2 Key |
| Bearing Cap | No |
| break-down torque | 380% |
| Cold Locked Rotor Time | 73s |
| Connection Cables Quantity | 9 |
| De Bearing Seal | V Ring |
| Degree Of Protection | IP55 |
| Design | B |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | Cont.(S1) |
| Enclosure Rating | IC418 |
| Enclosure Type | TEAO |
| Fan Cover Material | Without Fan Cover |
| Fan Material | Without Fan |
| Flange | Without |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Single |
| Impregnation Method | Dip And Bake Polyester |
| Insulation Class | F |
| l. r. amps | 69-62.3/31.2A |
| locked rotor time (hot) | 41s |
| Locked Rotor Torque | 250% |
| Lrc | 8.6x(Code K) |
| Main Terminal Box Hole | 3/4" |
| Main Terminal Box Hole Type | NPT |
| Material | Carbon Steel |
| moment of inertia | 0.1898 lbs.-sq. ft. |
| Mounting | Pad Mounted, F-1 |
| Nde Bearing Seal | V Ring |
| no load amps | 2.24-2.6/1.3A |
| No. Of Poles | 2 |
| Output Rating | 2.2 kW |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| rated amps | 82-7.25/3.63A |
| Rated Speed | 3515 RPM |
| Rated Torque | 4.48 lbs.-ft. |
| Rated Voltage | 208-230/460V |
| Rotation | CW And CCW |
| Shaft Locking Device | Without |
| Shaft Material | SAE 1040/45 Carbon Steel |
| Slip | 2.36% |
| Standard Logo | sae.png |
| Starting Method | Direct On Line |
| Synchronous Speed | 3600 RPM |
| temp. rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Left Position |
| Tropicalized Painting | Without |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 25.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 47.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)