-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 104°F |
| Base Type | Rigid Base |
| Bearing Type | Ball |
| Cc Number | CC029A |
| Duty Cycle | Continuous |
| Efficiency | 93% |
| Efficiency Group | Premium |
| Enclosure | IC411 |
| Enclosure Type | Tefc |
| Feet | Yes |
| Flange | C |
| Frame | 326TSC |
| Frame Material | Cast Iron |
| Frame Size | 326TSC |
| Frequency | 50/60 Hz |
| Full Load Amps | 112/56.1A |
| Full Load Amps @ 50hz | 50.3/52.1/54.9/62.6/65.4/69.4A |
| Hp | 50 hp |
| Hp @ 50hz | 40 hp, 50 hp |
| Hz | 60 Hz |
| Insulation Class | Class F |
| Inverter Rated | Yes |
| Length Less Shaft | 25 7/8" |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Ambient Temp. | 40°C |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Cast Iron |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Face, Base |
| Motor Service Factor | 1.25 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Three Phase |
| Mounting | F-1 |
| Nameplate Rpm | 3550 RPM |
| Nema Design | B |
| No. Of Speeds | 1 |
| Nominal Efficiency | 93% |
| Number Of Poles | 2 |
| Output Rating | 50 hp |
| Overall Length | 29 5/8" |
| Phase | 3 |
| Rpm | 3600 RPM |
| Rpm Range | 3001-3600 RPM |
| Service Factor | 1.25 |
| Shaft Dia. | 1 7/8" |
| Shaft Length | 3 3/4" |
| Synchronous Speed | 3600 RPM |
| Terminal Box | Left Position |
| Thermal Protection | None |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
|---|---|
| Voltage | 230/460/380V |
| Warranty | 3 yrs. |
| Altitude | 1000 m.a.s.l. |
| Ambient Temp. | -20°C to +40°C |
| Balancing Method | 1/2 Key |
| Bearing Cap | Yes |
| break-down torque | 220% |
| Cold Locked Rotor Time | 21s |
| Connection Cables Quantity | 12 |
| De Bearing Seal | V Ring |
| Degree Of Protection | IP55 |
| Design | B |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | Cont.(S1) |
| Enclosure Rating | IC411 |
| Fan Cover Material | Cast Iron |
| Fan Material | Plastic |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Single |
| Impregnation Method | Dip And Bake Polyester |
| Insulation Class | F |
| l. r. amps | 394A |
| locked rotor time (hot) | 12s |
| Locked Rotor Torque | 229% |
| Lrc | 6.3x(Code G) |
| Main Terminal Box Hole | 2" |
| Main Terminal Box Hole Type | NPT |
| Material | Carbon Steel |
| moment of inertia | 5.75 lbs.-sq. ft. |
| Motor Thermal Protection | None |
| Nde Bearing Seal | V Ring |
| no load amps | 15.5A |
| No. Of Poles | 2 |
| Noise Level | 72 dBA |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| rated amps | 62.6A |
| Rated Speed | 2954 RPM |
| Rated Torque | 88.9 lbs.-ft. |
| Rated Voltage | 415V |
| Regreasing System | At Drive End And Non-Drive End |
| Rotation | CW And CCW |
| Service Factor | 1 |
| Shaft Locking Device | Without |
| Shaft Material | SAE 1040/45 Carbon Steel |
| Slip | 1.53% |
| standard | CE, CSA, NOM, UL |
| Standard Logo | sae.png |
| Starting Method | Direct On Line |
| temp. rise | 105 K |
| Terminal Block | Without |
| Tropicalized Painting | Without |
| Height (cm) | 50.8 |
|---|---|
| Length (cm) | 75.25 |
| Width (cm) | 63.5 |
| HS Code | 8501528040 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 281.25 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)