-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Altitude | 1000 M.A.S.L. |
| Ambient Temp. | -20°C to +40°C |
| Bearing Cap | Yes |
| Breakdown Torque | 330% |
| Cable Press Material | Sem |
| Composition | Cast Iron |
| Connection Cables Quantity | 12 |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | S1 |
| Efficiency | 50% |
| Efficiency @ 100% | 96.2% |
| Efficiency @ 50% | 95.4% |
| Efficiency @ 75% | 96.2% |
| Enclosure | IC411 |
| Enclosure Type | Tefc |
| Fan Cover Material | Cast Iron |
| Fan Material | Plastic |
| Flange | Without |
| Flange Type | Without |
| Frame | L447/9T |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 501A |
| Grounding Lugs | Double |
| Horsepower | 450 hp |
| Hp | 450 hp |
| Impregnation Method | Constant Resin Flow |
| Insulation Class | Class F |
| L.r. Amperes | 4566A |
| Locked Rotor Time (cold) | 39 sec. |
| Locked Rotor Time (hot) | 22 sec. |
| Locked Rotor Torque | 320% |
| Main Terminal Box Hole | 2" |
| Main Terminal Box Type | NPT |
| Moment Of Inertia (j) | 152 lbs.-sq. ft. |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Mounting | F-1 , Foot Mounted |
| No Load Amps | 215A |
| No. Of Poles | 4 |
| Noise | 79 dBA |
| Noise Level | 79 dBA |
| Output Rating | 450 hp |
| Overload Protection | No |
|---|---|
| Phase | 3 |
| Power Factor | 75% |
| Power Factor 50% | 0.66 |
| Power Factor 75% | 0.78 |
| Power Factor_100% | 0.84 |
| Rated Current | 513A |
| Rated Speed | 1791 RPM |
| Rated Voltage | 460V |
| Regreasing System | Extended, At Drive End And Non-Drive End |
| Rotation | CW/CCW |
| Rpm | 1700-1800 RPM |
| Screw Cap | Carbon Steel |
| Service Factor | 1.15 |
| Shaft Locking Device | Without |
| Shaft Material | Carbon Steel |
| Slip | 0.5% |
| Starting Method | Direct On Line |
| Synchronous Speed | 1800 RPM |
| Temp. Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Left Position |
| Torque | 1302 lbs.-ft. |
| Voltage | 460V AC |
| Balancing Method | 1/2 Key |
| Cold Locked Rotor Time | 32s |
| De Bearing Seal | Yes |
| Degree Of Protection | IP55 |
| Design | A |
| Enclosure Rating | IC411 |
| Grade | Grade 1010/20 |
| Grounding Lugs Type | Double |
| l. r. amps | 4986A |
| locked rotor time (hot) | 18s |
| Lrc | 9.2x(Code K) |
| Material | Carbon Steel |
| Nde Bearing Seal | Yes |
| Output Rating | 300 kW |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| Rated Torque | 1410 lbs.-ft. |
| Standard Logo | sae.png |
| Tropicalized Painting | Without |
| Voltage | 460V |
| Height (cm) | 77.98 |
|---|---|
| Length (cm) | 145.24 |
| Width (cm) | 85.09 |
| Country Of Origin | BR |
|---|---|
| Weight (kg) | 1656.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)