-
Select Country
- Source Now
Get it by Thursday, Mar 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Altitude | 1000 M.A.S.L. |
| Ambient Temp. | -20°C to +40°C , 40°C |
| Application | Wye/Delta Start Motor |
| Bearing Cap | No |
| Bearing Type | Ball |
| Breakdown Torque | 290% |
| Cable Press Material | Sem |
| Cc Number | CC029A |
| Connection Cables Quantity | 6 |
| Drain | Rubber, Automatic |
| Drip Cover | Without |
| Duty Cycle | S1 |
| Efficiency | 50% |
| Efficiency @ 100% | 90.3% |
| Efficiency @ 50% | 90.4% |
| Efficiency @ 75% | 90.7% |
| Efficiency Group | Premium |
| Enclosure | IC411 |
| Enclosure Type | Tefc |
| Fan Cover Material | Steel |
| Fan Material | Plastic |
| Flange | Without |
| Frame | 132S |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Full Load Amps | 9.07A , 9.1A |
| Full Load Amps @ 50hz | 10.2/10.3/10.6A |
| Grounding Lugs | Single |
| Hp | 7 1/2 hp |
| Hp @ 50hz | 7 1/2 hp |
| Impregnation Method | Dip and Bake Polyester |
| Ins. Class | Class F |
| Insulation Class | Class F |
| L.r. Amperes | 102A |
| Length Less Shaft | 372 mm |
| Locked Rotor Time (cold) | 21 sec. |
| Locked Rotor Time (hot) | 12 sec. |
| Locked Rotor Torque | 210% |
| Main Terminal Box Hole | 2 x M32 x 1.5 |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Ambient Temp. | 40°C |
| Moment Of Inertia (j) | 1.25 lbs.-sq. ft. |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Cast Iron |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.25 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Mounting | B3L |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1775 RPM |
| Nema Design | None |
| No Load Amps | 4A |
| No. Of Speeds | 1 |
| Noise | 56 dBA |
|---|---|
| Noise Level | 56 dBA |
| Nominal Efficiency | 91.7% |
| Number Of Pins | 6 |
| Number Of Poles | 4 |
| Output Kw | 5.5 kW |
| Overall Length | 452 mm |
| Overload Protection | No |
| Phase | 3 |
| Power Factor | 75% |
| Power Factor 50% | 0.71 |
| Power Factor 75% | 0.82 |
| Power Factor_100% | 0.87 |
| Rated Current | 10.6A |
| Rated Speed | 1460 RPM |
| Rotation | CW/CCW |
| Rpm | 1700-1800 RPM |
| Screw Cap | Stainless Steel |
| Service Factor | 1 |
| Shaft Dia. | 38 mm |
| Shaft Length | 80 mm |
| Shaft Locking Device | Without |
| Shaft Material | Carbon Steel |
| Slip | 2.67% |
| Starting Method | Direct On Line |
| Synchronous Speed | 1800 RPM |
| Temp. Rise | 80 K |
| Terminal Block | BMC |
| Terminal Box | Right Position |
| Thermal Protection | None |
| Torque | 22 lbs.-ft. |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 380-415/460V |
| Warranty | 3 yrs. |
| Balancing Method | 1/2 Key |
| Cold Locked Rotor Time | 30s |
| De Bearing Seal | V Ring |
| Degree Of Protection | IP55 |
| Design | N |
| Enclosure Rating | IC411 |
| Grade | Grade 316 |
| Grounding Lugs Type | Single |
| l. r. amps | 94.3A |
| locked rotor time (hot) | 17s |
| Lrc | 10.4 |
| Material | Stainless Steel |
| Motor Thermal Protection | None |
| Nde Bearing Seal | V Ring |
| No. Of Poles | 4 |
| Output Rating | 5.5 kW |
| Overload Protector (phenolic) | Without Overload Protector |
| Painting | Only Primer |
| Rated Torque | 22.3 lbs.-ft. |
| Rated Voltage | 460V |
| standard | CE, CSA (LR38324), UL (E104590) |
| Standard Logo | nema.png |
| Tropicalized Painting | Without |
| Height (cm) | 36.73 |
|---|---|
| Length (cm) | 45.2 |
| Width (cm) | 40.08 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 70.65 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)