-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Motor |
|---|---|
| Altitude | 1000 MASL |
| Ambient Temp. | -20°C to +40°C |
| Bearing Cap | Circlip Ring |
| Break-down Torque | 320% |
| Cold Locked Rotor Time | 18 sec. |
| Composition | Cast Iron |
| Connection Cables Quantity | 9 |
| Design | B |
| Drain | Rubber, Automatic |
| Drip Cover | With |
| Duty Cycle | S1 |
| Efficiency At 1 % | 78% |
| Efficiency At 50 % | 57% |
| Efficiency At 75 % | 70% |
| Enclosure Type | Tefc |
| Fan Cover Material | Steel |
| Fan Material | Plastic |
| Flange Type | P |
| Frame | 145HP |
| Frame Material | Cast Iron |
| Frequency | 60 Hz |
| Grounding Lugs | Single |
| Hot Locked Rotor Time | 10 sec. |
| Hp | 2 hp |
| Impregnation Method | Dip And Bake Polyester |
| Insulation Class | Class F |
| L. R. Amps | 46.3/23.2A |
| Locked Rotor Torque | 270% |
| Lrc | 8.3X(Code L) |
| Main Terminal Box Hole Size | 3/4" |
| Main Terminal Box Hole Type | NPT |
|---|---|
| Moment Of Inertia | 0.1561 lbs.-sq. ft. |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Speed | 1750 RPM |
| Mounting | Footless |
| No Load Amps | 3.26/1.63A |
| No. Of Poles | 4 |
| Noise Level | 51 dBA |
| Output | 2 hp |
| Output Rating | 2 hp |
| Overload Protector | Without Overload Protector |
| Painting | RAL5009 207A (ISO 12944-C2) |
| Phase | 3 |
| Power Factor At 1 % | 86.5 |
| Power Factor At 50 % | 85.5 |
| Power Factor At 75 % | 86.5 |
| Rated Current | 5.58/2.79A |
| Rated Torque | 6 lbs.-ft. |
| Rated Voltage | 230/460V AC |
| Rotation | CW/CCW |
| Service Factor | 1.25 |
| Shaft Material | Carbon Steel |
| Shaft Material Grade | Grade 1040/45 |
| Slip | 2.78% |
| Starting Method | Direct On Line |
| Synchronous Speed | 1800 RPM |
| Temp. Rise | 80 K |
| Terminal Block | Without |
| Terminal Box | Left Position |
| Tropicalized Painting | Without |
| Voltage | 230/460/380V AC |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 25.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 27.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)