-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | OEM Blower |
|---|---|
| Airflow @ 0.000 In Sp | 1202 CFM |
| Airflow @ 0.100 In Sp | 1170 CFM |
| Airflow @ 0.125 In Sp | Not Applicable |
| Airflow @ 0.250 In Sp | 1164 CFM |
| Airflow @ 0.375 In Sp | Not Applicable |
| Airflow @ 0.500 In Sp Range | 1100 CFM |
| Airflow @ 0.750 In Sp | Not Applicable |
| Airflow @ 1.000 In Sp | Not Applicable |
| Airflow @ 1.250 In Sp | Not Applicable |
| Airflow @ 1.500 In Sp | Not Applicable |
| Airflow @ 10.00 In Sp | Not Applicable |
| Airflow @ 11.00 In Sp | Not Applicable |
| Airflow @ 12.00 In Sp | Not Applicable |
| Airflow @ 13.00 In Sp | Not Applicable |
| Airflow @ 2.000 In Sp | Not Applicable |
| Airflow @ 2.500 In Sp | Not Applicable |
| Airflow @ 3.000 In Sp | Not Applicable |
| Airflow @ 3.500 In Sp | Not Applicable |
| Airflow @ 4.000 In Sp | Not Applicable |
| Airflow @ 4.500 In Sp | Not Applicable |
| Airflow @ 5.000 In Sp | Not Applicable |
| Airflow @ 6.000 In Sp | Not Applicable |
| Airflow @ 7.000 In Sp | Not Applicable |
| Airflow @ 8.000 In Sp | Not Applicable |
| Airflow @ 9.000 In Sp | Not Applicable |
| Amca Fan Class | Not Rated |
| Amps | 7.3/3.7A |
| Application | Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating |
| Assembly | Assembled |
| Bearing Type | Ball |
| Blower Conduit Box | Yes |
| Blower Outlet Shape | Rectangular |
| Blower Wheel Diameter | 8 1/4" |
| Blower Wheel Width | 5 1/4" |
| Brake Horsepower | 1/2 hp |
| Cfm @ 0.000-in. Sp | 1202 |
| Cfm @ 0.100-in. Sp | 1170 |
| Cfm @ 0.200-in. Sp | 1150 CFM |
| Cfm @ 0.300-in. Sp | 1140 CFM |
| Cfm @ 0.400-in. Sp | 1120 CFM |
| Cfm @ 0.500-in. Sp | 1100 CFM |
| Cfm @ 0.600-in. Sp | 1080 |
| Cfm @ 0.700-in. Sp | 1075 CFM |
| Cfm @ 0.800-in. Sp | 1040 CFM |
| Chemical Resistant | No |
| Compatible Speed Control | No |
| Conduit Box | Yes |
| Corrosion Resistant | No |
| Dimension A | 13 1/8" |
| Dimension B | 10" |
| Dimension C | 11 5/16" |
| Dimension D | 7 5/16" |
| Dimension E | 14 7/8" |
| Dimension J | 2 1/4" |
| Discharge Position | Bottom Horizontal, Down Blast, Top Horizontal, Up Blast |
| Drive Type | Direct Drive |
| Features | Cast Aluminum End Shields Dissipate Heat, Dynamically Balanced To Provide Smooth, Quiet Operation And Maintain Cfm At Higher Static Pressures |
| Flange Size | Not Applicable |
| For Air Type | Clean Air |
| For High-static Pressure Applications | No |
| For Location | Indoor |
| For Ventilation Type | Exhaust, Make-Up, Return, Supply |
| Frequency | 60 Hz |
| Full Load Amps | 7.30/3.70A |
| Hazardous Location Application | No |
| Hazardous Location Specification | Not Applicable |
| High-efficiency Motor | No |
| Housing Color | Gray |
| Housing Depth | 13 1/8" |
| Housing Finish | Enamel |
|---|---|
| Housing Height | 14 7/8" |
| Housing Material | Steel |
| Housing Material Finish | Enamel |
| Housing Width | 11 15/16" |
| Includes | Not Applicable |
| Includes Drive Package | Not Applicable |
| Includes Motor | Yes |
| Includes Mounting Hardware | No |
| Inlet Dia. | 7" |
| Inlet Diameter | 7" |
| Lead Length | 13" |
| Manufacturer Warranty Length | 1 yr. Limited |
| Max. Ambient Temp. | 104°F |
| Max. Inlet Temp. | 104°F |
| Maximum Fan Speed | 1390 RPM |
| Maximum Inlet Air Temperature | 104°F |
| Maximum Static Pressure | 2.125 in. wc |
| Min. Ambient Temp. | -10°C |
| Minimum Ambient Temperature | 14°F |
| Minimum Fan Speed | 0 RPM |
| Motor Duty Class | Continuous |
| Motor Enclosure Design | Open |
| Motor Frame Designation | 5.5" Psc Motor |
| Motor Horsepower | 1/2 hp |
| Motor Hp | 1/2 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Ip Rating | IP20 |
| Motor Location | Out Of Airstream |
| Motor Rpm | 1390 RPM |
| Motor Speed | 1380 RPM |
| Motor Type | Permanent Split Capacitor |
| Mount Type | All Position |
| Mounting Orientation | Multiposition |
| Mounting Position | All Position |
| Nameplate Voltage | 115/230V AC |
| No. Of Inlets | 1 |
| Number Of Inlets | 1 |
| Number Of Speeds | 1 |
| Oem Replacement | Yes |
| Outlet Dia. | Not Applicable |
| Outlet Height | 5 1/2" |
| Outlet Shape | Rectangular |
| Outlet Type | Non Flanged |
| Outlet Width | 7 1/8" |
| Overall Depth | 13 1/8" |
| Overall Height | 14 7/8" |
| Overall Width | 11 15/16" |
| Phase | 1 |
| Replacement For | 4C831 |
| Resistance Properties | Corrosion Resistant |
| Rotation | CW |
| Shaft Dia. | 14 mm |
| Shaft Diameter | 14 mm |
| Sound Level | Not Rated |
| Spark Resistant Construction Type | Not Rated |
| Speed Controllable | No |
| Static Pressure | 2.125 in. wc |
| Thermal Overload Protection | Yes |
| Thermal Protection | Auto |
| Wheel Bore Dia. | 14 mm |
| Wheel Dia. | 8 1/4" |
| Wheel Finish | Galvanized |
| Wheel Material | Steel |
| Wheel Material Finish | Galvanized |
| Wheel Type | Forward Curve |
| Wheel Width | 5 1/4" |
| With Flange | No |
| Standards | CE AND ROHS COMPLIANCE, CULUS RECOGNIZED (E47479) FOR THE MOTOR ONLY NOT THE BLOWER |
OEM specialty blowersoffer an exact replacement for original equipment blowers having the same physical footprints. These squirrel cage blower fans are ideal for providing economical air delivery for component cooling, general ventilating and cooling & heating operations. Dayton 1TDU2 squirrel cage blower features dynamically balanced wheels for reducing noise & vibration, as well as maintaining the airflow even at high pressures. This Dayton 1TDU2 blower is equipped with a ball bearing motor having cast aluminium end shields for greater heat dissipation rates and protection from component failure & accidental damage. Dayton 1TDU2 squirrel cage blower allows mounting in all positions and delivers a maximum speed of 1390 rpm. This squirrel cage blower fan features a housing made of rolled steel with enamel finish for structural rigidity and resisting corrosion on the exposed surfaces. Dayton 1TDU2 squirrel cage blower fan has forward curved wheel blades to deliver air tangentially from the circumference of the blower. This 1TDU2 squirrel cage blower has a maximum ambient temperature of 104 degrees Fahrenheit.
| Height (cm) | 37.78 |
|---|---|
| Length (cm) | 33.34 |
| Width (cm) | 30.32 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 11.79 |
Dayton 1TDU2 squirrel cage blower fan is suitable for exhausting or ventilating office machines, cabinets, corn stoves, fireplace inserts, pellet stoves and electronic equipment.
The squirrel cage blowers utilise kinetic energy to increase the capacity and velocity of the air stream, thereby differentiating them from positive displacement blowers which use mechanical energy for moving the air from the inlet to the outlet.
Dayton OEM specialty blowers have a circular or cylindrical impeller mounted at the centre with a series of curved vanes. As the impeller rotates, the surrounding air also rotates at the same speed and exerts a centrifugal force to the air for radial outward movement to the walls of the fan or blower housing. Due to this, the air follows a spiral path leading to an increase in pressure & velocity till it exits the blower"s discharge end.
Dayton 1TDU2 squirrel cage blower mounts directly to an enclosure for circulating the air uniformly without requiring any ductwork.

Most of Dayton OEM blowers have low efficiency, approximately 50% or less.
The primary difference between an air blower and an air compressor is their pressure ratios. A compressor fills air into a small space making the air denser while a blower moves gas or air with a moderate increase of pressure.
Static pressure is the pressure exerted against the walls of an air duct, produced by air impact and friction as it moves.
Dayton 1TDU2 squirrel cage blower fan utilises a permanent split capacitor motor that runs at a maximum speed of 1390 rpm.
Dayton 1TDU2, squirrel cage blower fan has a maximum ambient temperature of 104 degrees F.
A fan delivers air around an entire room or space while a blower circulates the air only on the pointed or specific area. A fan requires less pressure to produce large amounts of gas and is cheaper than a blower.
It has ambient temperatures ranging from -10 to 104 degrees F.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)