-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blower |
|---|---|
| Airflow @ 0.000 In Sp | Not Applicable |
| Airflow @ 0.100 In Sp | Not Applicable |
| Airflow @ 0.125 In Sp | Not Applicable |
| Airflow @ 0.250 In Sp | Not Applicable |
| Airflow @ 0.375 In Sp | Not Applicable |
| Airflow @ 0.400 In Sp | Not Applicable |
| Airflow @ 0.500 In Sp | Not Applicable |
| Airflow @ 0.750 In Sp | Not Applicable |
| Airflow @ 1.000 In Sp | 560 CFM |
| Airflow @ 1.250 In Sp | Not Applicable |
| Airflow @ 1.500 In Sp | Not Applicable |
| Airflow @ 10.00 In Sp | Not Applicable |
| Airflow @ 11.00 In Sp | Not Applicable |
| Airflow @ 12.00 In Sp | Not Applicable |
| Airflow @ 13.00 In Sp | Not Applicable |
| Airflow @ 2.000 In Sp | Not Applicable |
| Airflow @ 2.500 In Sp | Not Applicable |
| Airflow @ 3.000 In Sp | Not Applicable |
| Airflow @ 3.500 In Sp | Not Applicable |
| Airflow @ 4.000 In Sp | Not Applicable |
| Airflow @ 4.500 In Sp | Not Applicable |
| Airflow @ 5.000 In Sp | Not Applicable |
| Airflow @ 6.000 In Sp | Not Applicable |
| Airflow @ 7.000 In Sp | Not Applicable |
| Airflow @ 8.000 In Sp | Not Applicable |
| Airflow @ 9.000 In Sp | Not Applicable |
| Amps | 7A |
| Application | Air Conditioning, Heating, Ventilation Systems |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Bearing Type | Sleeve |
| Blower Rpm | 1050 RPM |
| Cfm Range | 750 To 560 @ 0.6-in. sp To 1.0-in. sp |
| Corrosion Resistant | Yes |
| Discharge Height | 10 1/4" |
| Discharge Width | 9 3/16" |
| Drive Package With Motor Included? | Yes |
| Drive Type | Direct Drive |
| Flange Size | Not Applicable |
| Footnotes | # Motor Overload Condition |
| Frequency | 60 Hz |
| Full Load Amps | 6.5A |
| Housing Depth | 14 15/16" |
|---|---|
| Housing Finish | Galvanized |
| Housing Height | 15 1/2" |
| Housing Material | Steel |
| Housing Width | 9 3/16" |
| Includes | Hardware, Housing Support |
| Includes Drive Package | Yes |
| Includes Motor | Yes |
| Includes Mounting Hardware | Yes |
| Inlet Dia. | 7 13/16" |
| Manufacturer Warranty Length | 1 yr. Limited |
| Max. Ambient Temp. | 104°F |
| Max. Inlet Temp. | 104°F |
| Maximum Fan Speed | 1050 RPM |
| Maximum Static Pressure | 1 in. wc |
| Motor Duty Class | Continuous |
| Motor Enclosure Design | Open Air Over |
| Motor Frame Designation | 42Y |
| Motor Horsepower | 1/5 hp |
| Motor Insulation Class | Class B |
| Motor Speed | 1050 RPM |
| Motor Type | Shaded Pole |
| Mount Type | Multiposition |
| Mounting | Multipostion |
| Nameplate Voltage | 115V AC |
| No. Of Discharge Positions | 4 |
| Number Of Inlet | 2 |
| Number Of Inlets | 2 |
| Number Of Speeds | 4 |
| Oem Replacement | No |
| Outlet Dia. | Not Applicable |
| Outlet Height | 10 1/4" |
| Outlet Shape | Rectangular |
| Outlet Type | Non Flanged |
| Outlet Width | 9 3/16" |
| Phase | 1 |
| Resistance Properties | Corrosion Resistant |
| Speed Control | No |
| Speed Controllable | No |
| Type | Direct Drive, Double Inlet Forward Curve, Unassembled, With Motor |
| Wheel Diameter | 9 1/2" |
| Wheel Material | Steel |
| Wheel Type | Forward Curved |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8414599080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 13.185 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)