-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | OEM Blower |
|---|---|
| Airflow @ 0.000 In Sp | 86 CFM |
| Airflow @ 0.100 In Sp | 82 CFM |
| Airflow @ 0.400 In Sp | 69 CFM |
| Airflow @ 0.500 In Sp | 63 CFM |
| Airflow @ 1.000 In Sp | 31 CFM |
| Airflow @ 2.000 In Sp | 0 CFM |
| Amps | 1.35A |
| Assembly | Assembled |
| Bearing Type | Sleeve |
| Blower Conduit Box | Yes |
| Blower Outlet Shape | Round |
| Blower Wheel Diameter | 3 13/16" |
| Blower Wheel Width | 1 5/8" |
| Cfm @ 0.150-in. Sp | 80 CFM |
| Cfm @ 0.900-in. Sp | 37 CFM |
| Cfm @ 1.000-in. Sp | 31 CFM |
| Drive Package With Motor Included? | Yes |
| Drive Type | Direct Drive |
| Flange Type | Flanged |
| Frequency | 50/60 Hz |
| Housing Color | Natural |
| Housing Material | Steel |
| Includes Drive Package | Yes |
| Includes Motor | Yes |
| Inlet Dia. | 3 1/8" |
| Lead Length | 12" |
|---|---|
| Manufacturer Warranty Length | 1 yr. Limited |
| Maximum Ambient Temperature | 104°F |
| Maximum Fan Speed | 3335 RPM |
| Motor Enclosure | Open |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Speed | 3335 RPM |
| Motor Type | Shaded Pole |
| Nameplate Voltage | 115V AC |
| Number Of Inlets | 1 |
| Number Of Speeds | 1 |
| Oem Replacement | No |
| Outlet Dia. | 2 1/8" |
| Outlet Height | Not Applicable |
| Outlet Shape | Round |
| Outlet Type | Flanged |
| Outlet Width | Not Applicable |
| Overall Depth | 8 1/8" |
| Overall Height | 5 3/4" |
| Overall Width | 6 1/4" |
| Phase | 1 |
| Thermal Overload Protection | Yes |
| Wheel Dia. | 3 3/4" |
| Wheel Width | 1 5/8" |
| With Flange | Yes |
| Height (cm) | 14.6 |
|---|---|
| Length (cm) | 20.64 |
| Width (cm) | 15.88 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.971 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)