-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | OEM Blower |
|---|---|
| Airflow @ 0.000 In Sp | 131 CFM |
| Airflow @ 0.100 In Sp | 127 CFM |
| Airflow @ 0.125 In Sp | Not Applicable |
| Airflow @ 0.250 In Sp | 118 CFM |
| Airflow @ 0.375 In Sp | Not Applicable |
| Airflow @ 0.400 In Sp | 112 CFM |
| Airflow @ 0.500 In Sp | 105 CFM |
| Airflow @ 0.500 In Sp Range | 105 CFM |
| Airflow @ 0.750 In Sp | Not Applicable |
| Airflow @ 1.000 In Sp | Not Applicable |
| Airflow @ 1.250 In Sp | Not Applicable |
| Airflow @ 1.500 In Sp | Not Applicable |
| Airflow @ 10.00 In Sp | Not Applicable |
| Airflow @ 11.00 In Sp | Not Applicable |
| Airflow @ 12.00 In Sp | Not Applicable |
| Airflow @ 13.00 In Sp | Not Applicable |
| Airflow @ 2.000 In Sp | Not Applicable |
| Airflow @ 2.500 In Sp | Not Applicable |
| Airflow @ 3.000 In Sp | Not Applicable |
| Airflow @ 3.500 In Sp | Not Applicable |
| Airflow @ 4.000 In Sp | Not Applicable |
| Airflow @ 4.500 In Sp | Not Applicable |
| Airflow @ 5.000 In Sp | Not Applicable |
| Airflow @ 6.000 In Sp | Not Applicable |
| Airflow @ 7.000 In Sp | Not Applicable |
| Airflow @ 8.000 In Sp | Not Applicable |
| Airflow @ 9.000 In Sp | Not Applicable |
| Amca Fan Class | Not Rated |
| Amps | 0.65A |
| Application | Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating |
| Assembly | Assembled |
| Bearing Type | Ball |
| Blower Conduit Box | Yes |
| Blower Outlet Shape | Square |
| Blower Wheel Diameter | 3 3/4" |
| Blower Wheel Width | 1 7/8" |
| Brake Horsepower | 1/30 hp |
| Cfm @ 0.000-in. Sp | 131 |
| Cfm @ 0.100-in. Sp | 127 |
| Cfm @ 0.200-in. Sp | 119 CFM |
| Cfm @ 0.300-in. Sp | 118 CFM |
| Cfm @ 0.400-in. Sp | 112 CFM |
| Cfm @ 0.500-in. Sp | 105 CFM |
| Chemical Resistant | No |
| Compatible Speed Control | No |
| Conduit Box | Yes |
| Corrosion Resistant | No |
| Current | 0.65A |
| Dimension A | 6 9/16" |
| Dimension B | 7 1/4" |
| Dimension C | 5 5/8" |
| Dimension D | 2 5/8" |
| Dimension E | 6 9/16" |
| Dimension F | 3 5/16" |
| Dimension J | 5 1/8" |
| Dimension K | 4" |
| Dimension L | 4 1/8" |
| Dimension M | 1 1/2" |
| Discharge Position | Bottom Horizontal, Down Blast, Top Horizontal, Up Blast |
| Drive Type | Direct Drive |
| Features | Dynamically Balanced Blower Mounts In Any Position And Operates With Minimal Noise And Vibration, To Maintain Cfm At Higher Static Pressures, Open Motor Has Cast-Aluminum End Shields For Greater Heat Dissipation, Resulting In Less Downtime And Longer Service Life |
| Flange Size | 5 1/8" x 4" |
| Flange Type | Flanged |
| For Air Type | Clean Air |
| For High-static Pressure Applications | No |
| For Location | Indoor |
| For Ventilation Type | Exhaust, Make-Up, Return, Supply |
| Full Load Amps | 0.65A |
| Hazardous Location Application | No |
| Hazardous Location Specification | Not Applicable |
|---|---|
| High-efficiency Motor | No |
| Housing Color | Gray |
| Housing Depth | 6 1/2" |
| Housing Finish | Enamel |
| Housing Height | 6 11/16" |
| Housing Material | Steel |
| Housing Material Finish | Enamel |
| Housing Width | 5 5/8" |
| Hz | 50/60 Hz |
| Includes | Discharge Mounting Flange |
| Includes Drive Package | Not Applicable |
| Includes Motor | Yes |
| Includes Mounting Hardware | No |
| Inlet Dia. | 3 1/4" |
| Inlet Diameter | 3 1/4" |
| Lead Length | 13" |
| Manufacturer Warranty Length | 1 yr. Limited |
| Max. Ambient Temp. | 104°F |
| Max. Inlet Temp. | 104°F |
| Maximum Fan Speed | 2860 RPM |
| Maximum Inlet Air Temperature | 104°F |
| Maximum Static Pressure | 1.125 in. wc |
| Minimum Ambient Temperature | 14°F |
| Minimum Fan Speed | 0 RPM |
| Motor Duty Class | Continuous |
| Motor Enclosure Design | Open |
| Motor Frame Designation | 3.3\\ Psc Motor |
| Motor Horsepower | 1/30 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Ip Rating | IP20 |
| Motor Location | Out Of Airstream |
| Motor Speed | 2880 RPM |
| Motor Type | Permanent Split Capacitor |
| Mount Type | All Position |
| Mounting Orientation | Multiposition |
| Mounting Position | All Position |
| Nameplate Voltage | 115V AC |
| No. Of Inlets | 1 |
| Number Of Inlets | 1 |
| Number Of Speeds | 1 |
| Oem Replacement | Yes |
| Outlet Dia. | Not Applicable |
| Outlet Height | 2 1/2" |
| Outlet Shape | Square |
| Outlet Type | Flanged |
| Outlet Width | 2 1/2" |
| Overall Depth | 6 1/2" |
| Overall Height | 6 11/16" |
| Overall Width | 5 5/8" |
| Phase | 1 |
| Replacement For | 4C442 |
| Resistance Properties | Corrosion Resistant |
| Rotation | CW |
| Rpm | 2860 |
| Shaft Diameter | 8 mm |
| Sound Level | Not Rated |
| Spark Resistant Construction Type | Not Rated |
| Speed Controllable | No |
| Thermal Overload Protection | Yes |
| Thermal Protection | Auto |
| Wheel Bore Dia. | 8 mm |
| Wheel Dia. | 3 3/4" |
| Wheel Material | Steel |
| Wheel Material Finish | Galvanized |
| Wheel Type | Forward Curve |
| Wheel Width | 1 7/8" |
| With Flange | Yes |
| Standards | CE AND ROHS COMPLIANCE, CULUS RECOGNIZED (E47479) FOR THE MOTOR ONLY NOT THE BLOWER |
| Height (cm) | 16.99 |
|---|---|
| Length (cm) | 16.67 |
| Width (cm) | 14.29 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.4435 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)