-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blower |
|---|---|
| Amca Fan Class | I |
| Assembly | Unassembled |
| Bearing Type | Pillow Block Ball |
| Depth | 26 1/16" |
| Discharge Height | 10 3/4" |
| Discharge Height (in.) | 10.75" |
| Discharge Position | Bottom Angular Down, Bottom Angular Up, Bottom Horizontal, Down Blast, Top Angular Down, Top Angular Up, Top Horizontal, Up Blast |
| Discharge Width | 6 1/2" |
| Discharge Width (in.) | 6.5" |
| Drive Package With Motor Included? | No |
| Drive Type | Belt Drive |
| Electrical Connection | Ground Wire |
| Features | Dynamically Balanced, Extra-Quiet, Efficient Blowers Provide High Volume Performance, Sturdy Arc-Welded Housing |
| Finish | Baked Polyester Epoxy |
| Height | 18 3/4" |
| Housing Color | Gray |
| Housing Material | Steel |
| Housing Material Finish | Gray Polyester Epoxy |
| Includes | Weatherproof Drive Cover |
| Includes Drive Package | No |
| Includes Motor | No |
| Inlet Dia. | 9" |
| Inlet Diameter | 9" |
| Manufacturer Warranty Length | 1 yr. Limited |
| Material | Steel |
| Max. Ambient Temp. | 104°F |
| Max. Inlet Temp. | 250°F |
| Max. Motor Hp | 1 1/2 hp |
|---|---|
| Maximum Airflow | 1559 CFM |
| Maximum Fan Speed | 1870 RPM |
| Maximum Static Pressure | 2.5 in. wc |
| Min. Airflow | 651 CFM |
| Min. Motor Hp | 5/16 hp |
| Minimum Fan Speed | 1116 RPM |
| Motor Hp | 1/6 hp to 1 hp |
| Mount Type | Motor Mount |
| No. Of Inlets | 1 |
| Number Of Discharge Positions | 8 |
| Outlet Dia. | Not Applicable |
| Outlet Height | 10 3/4" |
| Outlet Shape | Rectangular |
| Outlet Type | Non Flanged |
| Outlet Width | 6 1/2" |
| Overall Depth | 26" |
| Overall Height | 18 3/4" |
| Overall Width | 14 7/8" |
| Rotation | CW |
| Shaft Dia. | 3/4" |
| Type | Less Drive Package |
| Wheel Dia. | 9" |
| Wheel Material | Steel |
| Wheel Type | Forward Curved |
| Wheel Width | 4 1/2" |
| Width | 14 7/8" |
| Standards | AMCA AIR PERFORMANCE CERTIFIED, NEC, OSHA |
| Height (cm) | 47.62 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 37.78 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 23.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)