-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blower |
|---|---|
| Airflow @ 0.000 In Sp | Not Applicable |
| Airflow @ 0.100 In Sp | Not Applicable |
| Airflow @ 0.125 In Sp | 1110 CFM |
| Airflow @ 0.250 In Sp | 1020 CFM |
| Airflow @ 0.500 In Sp | 830 CFM |
| Airflow @ 0.750 In Sp | 630 CFM |
| Airflow @ 1.000 In Sp | Not Applicable |
| Airflow @ 1.250 In Sp | Not Applicable |
| Airflow @ 1.500 In Sp | Not Applicable |
| Airflow @ 10.00 In Sp | Not Applicable |
| Airflow @ 11.00 In Sp | Not Applicable |
| Airflow @ 12.00 In Sp | Not Applicable |
| Airflow @ 13.00 In Sp | Not Applicable |
| Airflow @ 2.000 In Sp | Not Applicable |
| Airflow @ 2.500 In Sp | Not Applicable |
| Airflow @ 3.000 In Sp | Not Applicable |
| Airflow @ 3.500 In Sp | Not Applicable |
| Airflow @ 4.000 In Sp | Not Applicable |
| Airflow @ 4.500 In Sp | Not Applicable |
| Airflow @ 5.000 In Sp | Not Applicable |
| Airflow @ 6.000 In Sp | Not Applicable |
| Airflow @ 7.000 In Sp | Not Applicable |
| Airflow @ 8.000 In Sp | Not Applicable |
| Airflow @ 9.000 In Sp | Not Applicable |
| Amps | 1.2/0.6A |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Bearing Type | Ball |
| Blower Rpm | 1030 RPM |
| Cfm @ 0.125-in. Sp | 1040 CFM |
| Cfm @ 0.250-in. Sp | 950 CFM |
| Cfm @ 0.500-in. Sp | 780 CFM |
| Cfm @ 0.750-in. Sp | 590 CFM |
| Dimension A | 15 7/16" |
| Dimension B | 14 5/8" |
| Dimension C | 7 3/16" |
| Dimension D | 11/16" |
| Dimension E | 10 1/4" |
| Dimension F | 10" |
| Dimension G | 8 3/4" |
| Dimension H | 8 5/8" |
| Dimension J | 8 7/8" |
| Dimension K | 6 1/2" |
| Dimension L | 16 1/8" |
| Dimension M | 6 5/16" |
| Dimension R | 3/4" |
| Dimension S | 1 15/16" |
| Dimension T | 1 1/16" |
| Dimension X | 1/4" |
| Dimension Y | 13/16" |
| Dimension Z | 1/2" |
| Discharge Height | 10 1/4" |
| Discharge Height (in.) | 10.25" |
| Discharge Width | 6 1/2" |
| Discharge Width (in.) | 6.5" |
| Drive Package With Motor Included? | Yes |
|---|---|
| Drive Type | Belt Drive |
| Flange Size | Not Applicable |
| Frequency | 50/60 Hz |
| Housing Color | Gray |
| Housing Depth | 14 5/8" |
| Housing Height | 16 1/8" |
| Housing Length | 14 5/8" |
| Housing Material | Steel |
| Housing Material Finish | Gray |
| Housing Width | 8 3/4" |
| Includes Drive Package | Yes |
| Includes Motor | Yes |
| Inlet Dia. | 10" |
| Inlet Diameter | 10" |
| Manufacturer Warranty Length | 1 yr. Limited |
| Material | Steel |
| Max. Ambient Temp. | 104°F |
| Max. Blower Rpm | 1450 RPM |
| Max. Inlet Temp. | 150°F |
| Maximum Fan Speed | 1450 RPM |
| Maximum Static Pressure | 0.75 in. wc |
| Minimum Fan Speed | 1030 RPM |
| Motor Duty Class | Continuous |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame Designation | 48Z |
| Motor Horsepower | 1/3 hp |
| Motor Hp | 3333/10000 hp |
| Motor Insulation Class | Class B |
| Motor Speed | 1725 RPM |
| Motor Type | Split Phase |
| Mounting Orientation | Horizontal |
| Mounting Position | Blower Shaft Horizontal |
| Nameplate Voltage | 230/460V AC |
| No. Of Inlets | 1 |
| Number Of Speeds | 1 |
| Oem Replacement | No |
| Outlet Dia. | Not Applicable |
| Outlet Height | 10 1/4" |
| Outlet Shape | Rectangular |
| Outlet Type | Non Flanged |
| Outlet Width | 6 1/2" |
| Overall Depth | 8 7/8" |
| Overall Height | 16 1/8" |
| Overall Width | 14 5/8" |
| Phase | 3 |
| Rotation | CW |
| Shaft Dia. | 3/4" |
| Standards | UL/CUL Listed |
| Type | Belt Drive, Single Inlet Forward Curve With Drive Package |
| Voltage | 230/460V |
| Wheel Dia. | 9 1/2" |
| Wheel Material | Steel |
| Wheel Type | Forward Curved |
| Wheel Width | 4 1/2" |
| Height (cm) | 40.96 |
|---|---|
| Length (cm) | 22.54 |
| Width (cm) | 37.15 |
| HS Code | 8414599080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 20.6618 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)