-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | OEM Blower |
|---|---|
| Airflow @ 0.000 In Sp | 229 CFM |
| Airflow @ 0.100 In Sp | 220 CFM |
| Airflow @ 0.125 In Sp | Not Applicable |
| Airflow @ 0.250 In Sp | 207 CFM |
| Airflow @ 0.375 In Sp | Not Applicable |
| Airflow @ 0.400 In Sp | 198 CFM |
| Airflow @ 0.500 In Sp | 184 CFM |
| Airflow @ 0.500 In Sp Range | 184 CFM |
| Airflow @ 0.750 In Sp | Not Applicable |
| Airflow @ 1.000 In Sp | Not Applicable |
| Airflow @ 1.250 In Sp | Not Applicable |
| Airflow @ 1.500 In Sp | Not Applicable |
| Airflow @ 10.00 In Sp | Not Applicable |
| Airflow @ 11.00 In Sp | Not Applicable |
| Airflow @ 12.00 In Sp | Not Applicable |
| Airflow @ 13.00 In Sp | Not Applicable |
| Airflow @ 2.000 In Sp | Not Applicable |
| Airflow @ 2.500 In Sp | Not Applicable |
| Airflow @ 3.000 In Sp | Not Applicable |
| Airflow @ 3.500 In Sp | Not Applicable |
| Airflow @ 4.000 In Sp | Not Applicable |
| Airflow @ 4.500 In Sp | Not Applicable |
| Airflow @ 5.000 In Sp | Not Applicable |
| Airflow @ 6.000 In Sp | Not Applicable |
| Airflow @ 7.000 In Sp | Not Applicable |
| Airflow @ 8.000 In Sp | Not Applicable |
| Airflow @ 9.000 In Sp | Not Applicable |
| Amca Fan Class | Not Rated |
| Amps | 1.05A |
| Application | Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating |
| Assembly | Assembled |
| Bearing Type | Ball |
| Blower Conduit Box | No |
| Blower Outlet Shape | Rectangular |
| Blower Wheel Diameter | 7" |
| Blower Wheel Width | 1 7/8" |
| Brake Horsepower | 1/20 hp |
| Cfm @ 0.000-in. Sp | 229 |
| Cfm @ 0.200-in. Sp | 213 CFM |
| Cfm @ 0.300-in. Sp | 205 CFM |
| Cfm @ 0.400-in. Sp | 198 CFM |
| Cfm @ 0.500-in. Sp | 184 CFM |
| Chemical Resistant | No |
| Compatible Speed Control | No |
| Conduit Box | No |
| Corrosion Resistant | No |
| Current | 1.05A |
| Dimension A | 10 5/16" |
| Dimension B | 10" |
| Dimension C | 4" |
| Dimension D | 2 5/8" |
| Dimension E | 11 1/16" |
| Dimension F | 3 3/8" |
| Dimension J | 2 1/4" |
| Discharge Position | Bottom Horizontal, Down Blast, Top Horizontal, Up Blast |
| Drive Type | Direct Drive |
| Features | Noise And Vibration Are Held To A Minimum To Maintain Cfm At Higher Static Pressures, The Motor Has Cast Aluminum End Shields For Greater Heat Dissipation And Protection, Resulting In Less Downtime And Longer Service Life, This Dynamically Balanced Blower Provides Smooth And Quiet Operation |
| Flange Size | Not Applicable |
| For Air Type | Clean Air |
| For High-static Pressure Applications | No |
| For Location | Indoor |
| For Ventilation Type | Exhaust, Make-Up, Return, Supply |
| Full Load Amps | 1.05A |
| Hazardous Location Application | No |
| Hazardous Location Specification | Not Applicable |
| High-efficiency Motor | No |
| Housing Color | Gray |
|---|---|
| Housing Depth | 10 1/4" |
| Housing Finish | Enamel |
| Housing Height | 11" |
| Housing Material | Steel |
| Housing Material Finish | Enamel |
| Housing Width | 4 1/8" |
| Hz | 50/60 Hz |
| Includes | Not Applicable |
| Includes Drive Package | Not Applicable |
| Includes Motor | Yes |
| Includes Mounting Hardware | No |
| Inlet Dia. | 5 3/8" |
| Inlet Diameter | 5 3/8" |
| Lead Length | 13" |
| Manufacturer Warranty Length | 1 yr. Limited |
| Max. Ambient Temp. | 104°F |
| Max. Inlet Temp. | 104°F |
| Maximum Fan Speed | 1400 RPM |
| Maximum Inlet Air Temperature | 104°F |
| Maximum Static Pressure | 1 in. wc |
| Minimum Ambient Temperature | 14°F |
| Minimum Fan Speed | 0 RPM |
| Motor Duty Class | Continuous |
| Motor Enclosure Design | Open |
| Motor Frame Designation | 3.3\\ Psc Motor |
| Motor Horsepower | 1/20 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Ip Rating | IP20 |
| Motor Location | Out Of Airstream |
| Motor Speed | 1400 RPM |
| Motor Type | Permanent Split Capacitor |
| Mount Type | All Position |
| Mounting Orientation | Multiposition |
| Mounting Position | All Position |
| Nameplate Voltage | 115V AC |
| No. Of Inlets | 1 |
| Number Of Inlets | 1 |
| Number Of Speeds | 1 |
| Oem Replacement | Yes |
| Outlet Dia. | Not Applicable |
| Outlet Height | 4 3/16" |
| Outlet Shape | Rectangular |
| Outlet Type | Non Flanged |
| Outlet Width | 2 1/2" |
| Overall Depth | 10 1/4" |
| Overall Height | 11" |
| Overall Width | 4 1/8" |
| Phase | 1 |
| Replacement For | 4C754 |
| Resistance Properties | Corrosion Resistant |
| Rotation | CCW |
| Shaft Diameter | 8 mm |
| Sound Level | Not Rated |
| Spark Resistant Construction Type | Not Rated |
| Speed Controllable | No |
| Thermal Overload Protection | Yes |
| Thermal Protection | Auto |
| Wheel Bore Dia. | 8 mm |
| Wheel Dia. | 7" |
| Wheel Material | Steel |
| Wheel Material Finish | Galvanized |
| Wheel Type | Forward Curve |
| Wheel Width | 1 7/8" |
| With Flange | No |
| Standards | CE AND ROHS COMPLIANCE, CULUS RECOGNIZED (E47479) FOR THE MOTOR ONLY NOT THE BLOWER |
| Height (cm) | 28.1 |
|---|---|
| Length (cm) | 26.19 |
| Width (cm) | 10.48 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.8925 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)