-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blower |
|---|---|
| Airflow @ 0.000 In Sp | 595 CFM |
| Airflow @ 0.125 In Sp | 560 CFM |
| Airflow @ 0.250 In Sp | 515 CFM |
| Airflow @ 0.375 In Sp | 470 CFM |
| Airflow @ 0.500 In Sp | 420 CFM |
| Airflow @ 0.750 In Sp | 300 CFM |
| Airflow @ 1.000 In Sp | Not Applicable |
| Airflow @ 1.250 In Sp | Not Applicable |
| Airflow @ 1.500 In Sp | Not Applicable |
| Airflow @ 10.00 In Sp | Not Applicable |
| Airflow @ 11.00 In Sp | Not Applicable |
| Airflow @ 12.00 In Sp | Not Applicable |
| Airflow @ 13.00 In Sp | Not Applicable |
| Airflow @ 2.000 In Sp | Not Applicable |
| Airflow @ 2.500 In Sp | Not Applicable |
| Airflow @ 3.000 In Sp | Not Applicable |
| Airflow @ 3.500 In Sp | Not Applicable |
| Airflow @ 4.000 In Sp | Not Applicable |
| Airflow @ 4.500 In Sp | Not Applicable |
| Airflow @ 5.000 In Sp | Not Applicable |
| Airflow @ 6.000 In Sp | Not Applicable |
| Airflow @ 7.000 In Sp | Not Applicable |
| Airflow @ 8.000 In Sp | Not Applicable |
| Airflow @ 9.000 In Sp | Not Applicable |
| Amps | 5.3A |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Bearing Type | Sleeve |
| Blower Rpm | 1725 RPM |
| Cfm @ 0.000-in. Sp | 595 CFM |
| Cfm @ 0.125-in. Sp | 560 CFM |
| Cfm @ 0.250-in. Sp | 515 CFM |
| Cfm @ 0.500-in. Sp | 420 CFM |
| Cfm @ 0.750-in. Sp | 300 CFM |
| Dba @ 5 Feet | 53 dBA |
| Depth | 11" |
| Drive Package With Motor Included? | Yes |
| Drive Type | Direct Drive |
| Features | Provide High-Volume Ventilation When Duct Systems Are Required |
| Finish | Gray Polyester Epoxy |
| Flange Size | Not Applicable |
| Frequency | 60 Hz |
| Full Load Amps | 4.4A |
| Height | 15" |
| Housing Color | Gray |
| Housing Depth | 11" |
| Housing Height | 15" |
|---|---|
| Housing Material | Steel |
| Housing Material Finish | Gray Polyester Epoxy |
| Housing Material Gauge | 16 ga. |
| Housing Width | 9 3/8" |
| Includes Drive Package | Yes |
| Includes Motor | Yes |
| Inlet Dia. | 6" |
| Manufacturer Warranty Length | 1 yr. Limited |
| Material | Steel |
| Max. Ambient Temp. | 104°F |
| Max. Inlet Temp. | 180°F |
| Maximum Fan Speed | 1725 RPM |
| Maximum Static Pressure | 0.75 in. wc |
| Motor Duty Class | Continuous |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame Designation | 48Z |
| Motor Horsepower | 1/4 hp |
| Motor Hp | 1/4 hp |
| Motor Insulation Class | Class B |
| Motor Speed | 1725 RPM |
| Motor Type | Split Phase |
| Nameplate Voltage | 115V AC |
| No. Of Discharge Positions | 8 |
| Number Of Inlet | 1 |
| Number Of Inlets | 1 |
| Number Of Speeds | 1 |
| Oem Replacement | No |
| Outlet Dia. | Not Applicable |
| Outlet Height | 7 3/8" |
| Outlet Shape | Rectangular |
| Outlet Type | Non Flanged |
| Outlet Width | 4 1/4" |
| Overall Depth | 11" |
| Overall Height | 15" |
| Overall Width | 14" |
| Phase | 1 |
| Rotation | CW |
| Sound Level | 53 dBA |
| Type | With Motor |
| Wheel Bore | 1/2" |
| Wheel Bore Diameter | 1/2" |
| Wheel Dia. | 6 1/4" , 6 5/16" , 6.312" |
| Wheel Material | Steel |
| Wheel Type | Forward Curved |
| Wheel Width | 2 1/2" |
| Width | 14" |
| Height (cm) | 38.1 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 35.56 |
| HS Code | 8414599080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)