-
Select Country
- Source Now
Get it by Thursday, Feb 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blower |
|---|---|
| Amca Fan Class | I |
| Assembled/unassembled | Assembled |
| Assembly | Unassembled |
| Bearing Type | Pillow Block Ball |
| Dba @ 5 Feet | 55 dBA |
| Depth | 17 3/16" |
| Discharge Height | 11 3/4" |
| Discharge Position | Bottom Angular Down, Bottom Angular Up, Bottom Horizontal, Down Blast, Top Angular Down, Top Angular Up, Top Horizontal, Up Blast |
| Discharge Width | 8" |
| Drive Package With Motor Included? | No |
| Drive Type | Belt Drive |
| Frequency | 60 Hz |
| Height | 21 7/8" |
| Housing Color | Gray |
| Housing Material Finish | Gray Polyester Epoxy |
| Includes | Weatherproof Drive Cover |
| Includes Motor | No |
| Inlet Dia. | 10" |
| Inlet Diameter | 10" |
| Manufacturer Warranty Length | 1 yr. Limited |
| Max. Motor Hp | 1 1/2 hp |
| Maximum Airflow | 2305 CFM |
| Maximum Ambient Temperature | 104°F |
| Maximum Fan Speed | 1337 RPM |
| Maximum Inlet Air Temperature | 250°F |
|---|---|
| Maximum Motor Speed | 1750 RPM |
| Maximum Static Pressure | 1.5 in. wc |
| Min. Motor Hp | 5/16 hp |
| Minimum Airflow | 1048 CFM |
| Minimum Fan Speed | 841 RPM |
| Mount Type | Motor Mount |
| No. Of Inlets | 1 |
| Number Of Discharge Positions | 8 |
| Outlet Height | 11 3/4" |
| Outlet Shape | Rectangular |
| Outlet Type | Non Flanged |
| Outlet Width | 8" |
| Overall Depth | 17 1/8" |
| Overall Height | 21 7/8" |
| Overall Width | 26 5/8" |
| Rotation | CW |
| Shaft Dia. | 3/4" |
| Sound Level | 55 dBA @ 5 Ft. |
| Wheel Dia. | 10 1/2" |
| Wheel Material | Steel |
| Wheel Type | Forward Curved |
| Wheel Width | 5 1/4" |
| Width | 26 5/8" |
| Standards | AMCA AIR PERFORMANCE CERTIFIED, NEC, OSHA |
| Height (cm) | 55.56 |
|---|---|
| Length (cm) | 43.5 |
| Width (cm) | 67.63 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 32.085 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)