-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blower |
|---|---|
| Airflow @ 0.000 In Sp | Not Applicable |
| Airflow @ 0.100 In Sp | Not Applicable |
| Airflow @ 0.125 In Sp | Not Applicable |
| Airflow @ 0.250 In Sp | Not Applicable |
| Airflow @ 0.375 In Sp | Not Applicable |
| Airflow @ 0.400 In Sp | Not Applicable |
| Airflow @ 0.500 In Sp | Not Applicable |
| Airflow @ 0.750 In Sp | Not Applicable |
| Airflow @ 1.500 In Sp | 16650 CFM |
| Airflow @ 10.00 In Sp | Not Applicable |
| Airflow @ 11.00 In Sp | Not Applicable |
| Airflow @ 12.00 In Sp | Not Applicable |
| Airflow @ 13.00 In Sp | Not Applicable |
| Airflow @ 2.000 In Sp | 13900 CFM |
| Airflow @ 2.500 In Sp | Not Applicable |
| Airflow @ 3.000 In Sp | Not Applicable |
| Airflow @ 3.500 In Sp | Not Applicable |
| Airflow @ 4.000 In Sp | Not Applicable |
| Airflow @ 4.500 In Sp | Not Applicable |
| Airflow @ 5.000 In Sp | Not Applicable |
| Airflow @ 6.000 In Sp | Not Applicable |
| Airflow @ 7.000 In Sp | Not Applicable |
| Airflow @ 8.000 In Sp | Not Applicable |
| Airflow @ 9.000 In Sp | Not Applicable |
| Amca Fan Class | I |
| Amps | 61.8/30.9A |
| Application | Cooling, Drying, Exhausting, Heating, Humidifying, Ventilation |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Bearing Type | Regreasable Pillow Block Ball |
| Blower Rpm | 850 RPM |
| Cfm @ 1.000-in. Sp | 18850 CFM |
| Cfm @ 1.250-in. Sp | 17850 CFM |
| Cfm @ 2.000-in. Sp | 13900 CFM |
| Depth | 32 3/4" |
| Drive Package With Motor Included? | Yes |
| Drive Type | Belt Drive |
| Flange Size | Not Applicable |
| For Ventilation Type | Exhaust |
| Height | 38" |
| Housing Depth | 32 3/4" |
| Housing Finish | Galvanized |
| Housing Height | 38" |
| Housing Material | Steel |
| Housing Width | 31 1/4" |
|---|---|
| Hz | 60 Hz |
| Includes Drive Package | Yes |
| Includes Motor | Yes |
| Inlet Dia. | 16 1/4" |
| Inlet Diameter | 16 1/4" |
| Manufacturer Warranty Length | 1 yr. Limited |
| Max. Ambient Temp. | 104°F |
| Max. Inlet Temp. | 150°F |
| Maximum Fan Speed | 850 RPM |
| Maximum Static Pressure | 2 in. wc |
| Motor Duty Class | Continuous |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame | 284T |
| Motor Frame Designation | 284T |
| Motor Horsepower | 25 hp |
| Motor Hp | 25 hp |
| Motor Insulation | Class F |
| Motor Insulation Class | Class F |
| Motor Speed | 1775 RPM |
| Motor Type | Capacitor-Start |
| Nameplate Voltage | 230/460V AC |
| No. Of Inlets | 2 |
| Number Of Discharge Positions | 4 |
| Number Of Speeds | 1 |
| Oem Replacement | No |
| Outlet Dia. | Not Applicable |
| Outlet Height | 24 3/4" |
| Outlet Shape | Rectangular |
| Outlet Type | Non Flanged |
| Outlet Width | 24 3/4" |
| Overall Depth | 32 3/4" |
| Overall Height | 38" |
| Overall Width | 36 3/4" |
| Phase | 3 |
| Shaft Dia. | 1 7/8" |
| Type | With Drive Package |
| Voltage | 208-230/460V |
| Wheel Dia. | 20" |
| Wheel Material | Steel |
| Wheel Type | Forward Curved |
| Wheel Width | 20" |
| Width | 36 3/4" |
| Standards | CE COMPLIANT, CSA CERTIFIED, UL LISTED |
| Height (cm) | 96.52 |
|---|---|
| Length (cm) | 83.18 |
| Width (cm) | 93.34 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 374.9895 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)