-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Blower |
|---|---|
| Airflow @ 10.00 In Sp | Not Applicable |
| Airflow @ 11.00 In Sp | Not Applicable |
| Airflow @ 12.00 In Sp | Not Applicable |
| Airflow @ 13.00 In Sp | Not Applicable |
| Airflow @ 2.000 In Sp | Not Applicable |
| Airflow @ 2.500 In Sp | Not Applicable |
| Airflow @ 3.000 In Sp | Not Applicable |
| Airflow @ 3.500 In Sp | Not Applicable |
| Airflow @ 4.000 In Sp | Not Applicable |
| Airflow @ 4.500 In Sp | Not Applicable |
| Airflow @ 5.000 In Sp | Not Applicable |
| Airflow @ 6.000 In Sp | Not Applicable |
| Airflow @ 7.000 In Sp | Not Applicable |
| Airflow @ 8.000 In Sp | Not Applicable |
| Airflow @ 9.000 In Sp | Not Applicable |
| Assembled/unassembled | Unassembled |
| Assembly | Unassembled |
| Dba @ 5 Feet | 70 dBA |
| Depth | 37" |
| Discharge Height | 17 3/4" |
| Discharge Width | 13" |
| Drive Type | Belt Drive |
| Flange Size | Not Applicable |
| Height | 33 1/8" |
| Housing Color | Gray |
| Housing Depth | 37" |
| Housing Height | 33 1/8" |
| Housing Material | Steel |
|---|---|
| Housing Width | 28 7/8" |
| Includes | Weatherproof Drive Cover |
| Includes Drive Package | Yes |
| Includes Motor | Yes |
| Inlet Dia. | 17 7/8" |
| Inlet Diameter | 17 7/8" |
| Maximum Fan Speed | 840 RPM |
| Motor Duty Class | Continuous |
| Motor Frame Designation | 184T |
| Motor Horsepower | 3 hp |
| Motor Hp | 3 hp |
| Motor Type | Rigid Base |
| No. Of Inlets | 1 |
| Number Of Speeds | 1 |
| Outlet Dia. | Not Applicable |
| Outlet Height | 17 3/4" |
| Outlet Shape | Rectangular |
| Outlet Width | 13" |
| Overall Depth | 37" |
| Overall Height | 33 1/8" |
| Overall Width | 28 7/8" |
| Phase | 1 |
| Shaft Dia. | 1 1/8" |
| Wheel Dia. | 16 1/2" |
| Wheel Material | Steel |
| Width | 28 7/8" |
| Height (cm) | 84.14 |
|---|---|
| Length (cm) | 93.98 |
| Width (cm) | 73.34 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 139.194 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)