-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | OEM Blower |
|---|---|
| Airflow @ 0.000 In Sp | 271 CFM |
| Airflow @ 0.100 In Sp | 255 CFM |
| Airflow @ 0.125 In Sp | Not Applicable |
| Airflow @ 0.250 In Sp | 219 CFM |
| Airflow @ 0.375 In Sp | Not Applicable |
| Airflow @ 0.400 In Sp | 183 CFM |
| Airflow @ 0.500 In Sp | 135 CFM |
| Airflow @ 0.500 In Sp Range | 135 CFM |
| Airflow @ 0.750 In Sp | Not Applicable |
| Airflow @ 1.000 In Sp | Not Applicable |
| Airflow @ 1.250 In Sp | Not Applicable |
| Airflow @ 1.500 In Sp | Not Applicable |
| Airflow @ 10.00 In Sp | Not Applicable |
| Airflow @ 11.00 In Sp | Not Applicable |
| Airflow @ 12.00 In Sp | Not Applicable |
| Airflow @ 13.00 In Sp | Not Applicable |
| Airflow @ 2.000 In Sp | Not Applicable |
| Airflow @ 2.500 In Sp | Not Applicable |
| Airflow @ 3.000 In Sp | Not Applicable |
| Airflow @ 3.500 In Sp | Not Applicable |
| Airflow @ 4.000 In Sp | Not Applicable |
| Airflow @ 4.500 In Sp | Not Applicable |
| Airflow @ 5.000 In Sp | Not Applicable |
| Airflow @ 6.000 In Sp | Not Applicable |
| Airflow @ 7.000 In Sp | Not Applicable |
| Airflow @ 8.000 In Sp | Not Applicable |
| Airflow @ 9.000 In Sp | Not Applicable |
| Amca Fan Class | Not Rated |
| Amps | 0.43A |
| Application | Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating |
| Assembly | Assembled |
| Bearing Type | Ball |
| Blower Conduit Box | Yes |
| Blower Outlet Shape | Rectangular |
| Blower Wheel Diameter | 5 1/8" |
| Blower Wheel Width | 9 7/8" |
| Brake Horsepower | 1/20 hp |
| Cfm @ 0.250-in. Sp | 219 CFM |
| Cfm @ 0.400-in. Sp | 183 CFM |
| Chemical Resistant | No |
| Compatible Speed Control | No |
| Conduit Box | Yes |
| Corrosion Resistant | No |
| Current | 0.43A |
| Dimension A | 8 7/8" |
| Dimension B | 10 7/16" |
| Dimension C | 7 9/16" |
| Dimension D | 4 1/4" |
| Dimension E | 9 7/8" |
| Dimension J | 5 1/2" |
| Dimension K | 5" |
| Dimension L | 4 7/8" |
| Dimension M | 4 3/8" |
| Discharge Position | Bottom Horizontal, Down Blast, Top Horizontal, Up Blast |
| Drive Type | Direct Drive |
| Duty Cycle | Continuous |
| Fan Rpm | 0-1670 RPM |
| Features | Noise And Vibration Are Held To A Minimum To Maintain Cfm At Higher Static Pressures, The Motor Has Cast Aluminum End Shields For Greater Heat Dissipation And Protection, Resulting In Less Downtime And Longer Service Life, This Dynamically Balanced Blower Provides Smooth And Quiet Operation |
| Finish | Galvanized |
| Flange Height | 5" |
| Flange Size | 5 1/2" x 5" |
| Flange Type | Flanged |
| Flange Width | 5 1/2" |
| For Air Type | Clean Air |
| For High-static Pressure Applications | No |
| For Location | Indoor |
| For Ventilation Type | Exhaust, Make-Up, Return, Supply |
| Full Load Amps | 0.43A |
| Hazardous Location Application | No |
| Hazardous Location Specification | Not Applicable |
| High-efficiency Motor | No |
| Housing Color | Gray |
|---|---|
| Housing Depth | 8 7/8" |
| Housing Finish | Enamel |
| Housing Height | 9 3/8" |
| Housing Material | Steel |
| Housing Material Finish | Enamel |
| Housing Width | 7 1/2" |
| Hz | 50/60 Hz |
| Includes | Discharge Mounting Flange |
| Includes Drive Package | Not Applicable |
| Includes Motor | Yes |
| Includes Mounting Hardware | No |
| Inlet Dia. | 4 9/16" |
| Inlet Diameter | 4 1/2" |
| Insulation Class | Class B |
| Lead Length | 13" |
| Manufacturer Warranty Length | 1 yr. Limited |
| Max. Ambient Temp. | 104°F |
| Max. Inlet Temp. | 104°F |
| Maximum Fan Speed | 1670 RPM |
| Maximum Inlet Air Temperature | 104°F |
| Maximum Static Pressure | 0.625 in. wc |
| Min. Ambient Temp. | -10°C |
| Minimum Ambient Temperature | 14°F |
| Minimum Fan Speed | 0 RPM |
| Motor Duty Class | Continuous |
| Motor Enclosure Design | Open |
| Motor Frame Designation | 3.3\\ Psc Motor |
| Motor Horsepower | 1/20 hp |
| Motor Hp | 1/20 hp |
| Motor Insulation | Class B |
| Motor Insulation Class | Class B |
| Motor Ip Rating | IP20 |
| Motor Location | Out Of Airstream |
| Motor Rpm | 1650 RPM |
| Motor Type | Permanent Split Capacitor |
| Mount Type | All Position |
| Mounting Orientation | Multiposition |
| Mounting Position | All Position |
| Nameplate Voltage | 230V AC |
| Number Of Inlets | 1 |
| Number Of Speeds | 1 |
| Oem Replacement | Yes |
| Outlet Dia. | Not Applicable |
| Outlet Height | 3 7/16" |
| Outlet Shape | Rectangular |
| Outlet Type | Flanged |
| Outlet Width | 4" |
| Overall Depth | 8 7/8" |
| Overall Height | 9 7/8" |
| Overall Width | 7 1/2" |
| Phase | 1 |
| Replacement For | 4C869 |
| Resistance Properties | Corrosion Resistant |
| Rotation | CW |
| Rpm | 1670 |
| Shaft Dia. | 8 mm |
| Shaft Diameter | 8 mm |
| Sound Level | Not Rated |
| Spark Resistant Construction Type | Not Rated |
| Speed Controllable | No |
| Static Pressure | 0.625 in. wc |
| Thermal Overload Protection | Yes |
| Thermal Protection | Auto |
| Wheel Bore Dia. | 8 mm |
| Wheel Dia. | 5 1/8" |
| Wheel Material | Steel |
| Wheel Material Finish | Galvanized |
| Wheel Type | Forward Curved |
| Wheel Width | 3" |
| With Flange | Yes |
| Standards | CE AND ROHS COMPLIANCE, CULUS RECOGNIZED (E47479) FOR THE MOTOR ONLY NOT THE BLOWER |
Dayton 1TDR4 blower is used in HVAC systems and industrial settings for drying, cooling and exhausting fumes. This blower is ideal for use where air movement or ventilation is required. It features a steel wheel & housing for easy movement and safe installation. This blower offers galvanised finish on the wheels and enamel finish on its housing to resist corrosion on exposed surfaces.
| Height (cm) | 23.81 |
|---|---|
| Length (cm) | 22.54 |
| Width (cm) | 19.21 |
| HS Code | 8414596060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6225 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)