-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Truck Light Mounting Cabinet |
|---|---|
| Color | Black |
| Compatible Light Type | Snowplow Light, Trailer Light, Truck Light |
| Height | 3" |
| Includes | Drain Holes |
| Length | 25" |
|---|---|
| Material | Steel |
| Product Type | Light Box |
| Width | 3" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 7.62 |
| HS Code | 8512902000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)