-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Truck Light Mounting Cabinet |
|---|---|
| Color | Black |
| Material | Steel |
|---|---|
| Product Type | Light Box |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 9.65 |
| HS Code | 8708998180 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)