-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roller Chain |
|---|---|
| Application | Transport Applications Such As Material Handling, Packaging, Bottlers And More |
| Breaking Strength | 12100 lbs. |
| Bushing Dia. (in.) | 0.33" |
| Chain Number | C2060H |
| Chain Overall Width | 1.15" |
| Chain Roller Dia. | 0.469" |
| Connecting End To Center Line | 0.662" |
| Features | Heat-Treated For Higher Tensile Strength |
| Finish | Painted |
| Heavy Series | Yes |
| Hole Dia. | 0.233" |
| Industry Chain Pitch | 1 1/2" |
| Inside Pin Dia. | 0.233" |
| Inside Width | 1/2" |
| Length | 10 ft. |
| Material | Steel |
| Max. Allowable Load | 1390 lbs. |
| Maximum Operating Temperature | 150°F |
| Minimum Operating Temperature | 10°F |
| Number Of Strands | 1 |
| Outside Pin Dia. | 0.233" |
| Overall Length | 10 ft. |
|---|---|
| Overall Width | 1.248" |
| Pin Hole Diameter | 0.233" |
| Pin Length | 1.15" |
| Pin Link Plate Thickness | 1/8" |
| Pin Outside Diameter | 0.233" |
| Pitch | 1 1/2" |
| Plate Height | 0.683" |
| Plate Thickness | 1/8" |
| Rivet End To Center Line | 0.586" |
| Roller Bushing Width | 1/2" |
| Roller Chain Item | Roller Chain |
| Roller Chain Type | Heavy Conveyor |
| Roller Dia. | 15/32" |
| Roller Link Plate Height | 0.683" |
| Series | Heavy Conveyor Series |
| Size | C2060H |
| Tensile Strength | 7227 lbf. |
| Type | Conveyor |
| Width Between Roller Link Plates | 1/2" |
| Working Load Limit | 1032 lbs. |
| Height (cm) | 26.92 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 4.06 |
| HS Code | 7315110045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.482 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)