-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Roller Chain |
|---|---|
| Application | Transport Applications Such As Material Handling, Packaging, Bottlers And More |
| Breaking Strength | 3960 lbs. |
| Bushing Dia. (in.) | 0.22" |
| Chain Number | C2040 |
| Chain Overall Width | 0.7" |
| Chain Roller Dia. | 0.312" |
| Connecting End To Center Line | 0.377" |
| Features | Heat-Treated For Higher Tensile Strength |
| Finish | Painted |
| Heavy Series | No |
| Hole Dia. | 0.155" |
| Industry Chain Pitch | 1" |
| Inside Pin Dia. | 0.155" |
| Inside Width | 0.312" |
| Length | 10 ft. |
| Material | Steel |
| Max. Allowable Load | 590 lbs. |
| Maximum Operating Temperature | 150°F |
| Minimum Operating Temperature | 10°F |
| Number Of Strands | 1 |
| Outside Pin Dia. | 0.155" |
| Overall Length | 10 ft. |
|---|---|
| Overall Width | 0.697" |
| Pin Hole Diameter | 0.155" |
| Pin Length | 0.7" |
| Pin Link Plate Thickness | 0.06" |
| Pin Outside Diameter | 0.155" |
| Pitch | 1" |
| Plate Height | 0.463" |
| Plate Thickness | 0.06" |
| Rivet End To Center Line | 8/25" |
| Roller Bushing Width | 0.312" |
| Roller Chain Item | Roller Chain |
| Roller Chain Type | Conveyor |
| Roller Dia. | 5/16" |
| Roller Link Plate Height | 0.463" |
| Series | Conveyor Series |
| Size | C2040 |
| Tensile Strength | 3125 lbf. |
| Type | Conveyor |
| Width Between Roller Link Plates | 0.312" |
| Working Load Limit | 534 lbs. |
| Height (cm) | 21.08 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 3.3 |
| HS Code | 7315110045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.539 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)