-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Roller Chain |
|---|---|
| Breaking Strength | 19800 lbs. |
| Bushing Dia. (in.) | 0.44" |
| Chain Overall Width | 1.425" |
| Chain Roller Dia. | 5/8" |
| Connecting End To Center Line | 0.813" |
| Features | Heat-Treated For Higher Tensile Strength |
| Finish | Painted |
| Heavy Series | Yes |
| Hole Dia. | 0.311" |
| Industry Chain Pitch | 2" |
| Inside Pin Dia. | 0.312" |
| Inside Width | 5/8" |
| Length | 10 ft. |
| Material | Steel |
| Max. Allowable Load | 2390 lbs. |
| Outside Pin Dia. | 0.312" |
| Overall Width | 1.512" |
| Pin Hole Diameter | 0.312" |
|---|---|
| Pin Length | 1.425" |
| Pin Link Plate Thickness | 0.156" |
| Pin Outside Diameter | 0.312" |
| Pitch | 2" |
| Plate Height | 0.935" |
| Plate Thickness | 0.156" |
| Rivet End To Center Line | 0.699" |
| Roller Bushing Width | 5/8" |
| Roller Chain Item | Roller Chain |
| Roller Chain Type | Heavy Conveyor |
| Roller Dia. | 5/8" |
| Roller Link Plate Height | 0.935" |
| Size | C2080H |
| Tensile Strength | 19800 lbs. |
| Type | Conveyor |
| Width Between Roller Link Plates | 5/8" |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 34.04 |
| Width (cm) | 33.27 |
| HS Code | 7315110045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.5825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)