FASCO

Outlet ShapeOverall HeightOverall WidthOverall DepthVoltageOutlet HeightOutlet WidthBearing TypePrice
Rectangular
7 3/4"
7 1/4"
6"
208/240V
2 3/4"
1 3/4"
Sleeve
RFQ
Round
5 7/8"
6 3/8"
8 3/8"
-
Not Applicable
Not Applicable
Ball
RFQ
Rectangular
7 3/4"
7 1/4"
5 3/4"
115V
2 3/4"
1 3/4"
Sleeve
RFQ
Round
5 7/8"
6 3/8"
7 3/8"
208-230V
--
Ball
RFQ
Rectangular
7 3/4"
7 1/4"
5 3/4"
115V
2 3/4"
1 3/4"
Sleeve
RFQ
FASCO

VoltageMotor Enclosure DesignOutlet ShapeWheel DiameterInlet DiameterOverall HeightOverall WidthOverall DepthPrice
115V
OFC
Round
8"
2"
10 5/8"
6 1/8"
11 1/2"
$468.10
115V
Open
Round
9"
1 1/4"
11 1/2"
11 1/2"
7 1/8"
$574.11
115V
Open
Round
8"
2 3/4"
10 5/8"
5 5/8"
11 1/2"
$488.54
115V
Open
Round
7 1/2"
2"
9 1/2"
6"
9 1/2"
$377.08
115V
Open
Round
4 5/8"
2 5/8"
6 3/8"
6 1/2"
8 1/2"
$258.77
120V
Open
Round
4 5/8"
6 1/2"
8 5/8"
6 1/2"
8 7/8"
$439.26
115V
Open
Round
4 5/8"
2"
9"
6 3/4"
10 7/8"
$453.36
115V
Open
Round
4 5/8"
2"
8 1/8"
6 3/4"
7 5/8"
$655.51
208-230V
Open
Rectangular
4 5/8"
4 7/8"
7 5/8"
6 1/8"
7 5/8"
$489.51
115V
Open
Round
4 5/8"
2"
9"
6 3/8"
7 5/8"
$572.17
JABSCO

Outlet TypeMotor Enclosure DesignMax. Inlet Temp.Overall DepthOverall HeightCfm @ 0.500-in. SpOverall WidthBearing TypePrice
Flanged
Open Dripproof
104°F
4 3/4"
5 1/2"
--
Sleeve
$217.33
Flanged
Open Dripproof
104°F
6 5/8"
7 5/8"
--
Sleeve
$253.24
Flanged
Open Dripproof
104°F
8 3/4"
9"
-
8 3/4"
Sleeve
$396.70
Flanged
Open Dripproof
104°F
6 5/8"
7 5/8"
-
7"
Sleeve
$363.74
Flanged
Open Dripproof
104°F
7 5/8"
9"
-
8 3/4"
Sleeve
$436.53
Flanged
Totally Enclosed
130°F
8 3/4"
230 mm
230 CFM
220 mm
Ball
$768.36
Flanged
Totally Enclosed
130°F
8 3/4"
230 mm
230 CFM
220 mm
Ball
$568.70
Flanged
Totally Enclosed Fan Cooled
130°F
8 3/4"
9"
230 CFM
-
Ball
$871.95
Non Flanged
Totally Enclosed
-
9 3/16"
250 mm
230 CFM
240 mm
Ball
$453.54
Non Flanged
Totally Enclosed
-
9 3/16"
250 mm
230 CFM
240 mm
Ball
$682.67
FASCO

Outlet ShapeVoltageOverall HeightOverall WidthOverall DepthHousing MaterialOutlet HeightOutlet WidthPrice
Round
115V
7 7/8"
9"
6 3/8"
Plastic
Not Applicable
Not Applicable
$457.80
Round
115V
7 3/4"
9 1/8"
6 3/8"
---
$695.88
Rectangular
115V
8 7/8"
9"
5 3/4"
Aluminum Steel
2 5/8"
1 3/4"
$340.30
Rectangular
115V
7 1/2"
8 5/8"
5 7/8"
Steel
2 5/8"
1 5/8"
$319.13
Rectangular
115V
---
Steel
2 5/8"
1 5/8"
$342.77
Round
115V
7 7/8"
9"
6 1/2"
Plastic
Not Applicable
Not Applicable
$512.17
Rectangular
115V
7 1/2"
8 5/8"
5 7/8"
Steel
2 5/8"
1 5/8"
$407.03
Rectangular
115V
7 1/2"
8 3/8"
7"
Aluminum Steel
2 5/8"
2 1/8"
$561.16
Rectangular
115V
7 3/4"
8 3/4"
5 7/8"
Aluminum Steel
2 5/8"
1 5/8"
$464.04
Round
115V
8 1/2"
10 5/8"
6 3/4"
---
$353.81
FASCO

Bearing TypeInlet Dia.Outlet Dia.Conduit BoxFull Load AmpsLead LengthMax. Ambient Temp.Motor TypePrice
Sleeve2 5/8"Not ApplicableNo0.62/0.6A7"104°FShaded Pole
$255.67
FASCO

MPNPrice
B22508
$289.57
FASCO

MPNPrice
B22510
$323.06
FASCO

MPNPrice
B22507
$264.19
FASCO

MPNPrice
R7-RB3
$140.56

Description

OEM specialty blowers are used to replace an original blower present in an equipment. Their direct-drive design connects the motor directly to the fan through shafts or axles for increasing the energy efficiency. They also feature a forward curved fan to push out the air tangentially from the circumference of the fan. These OEM blowers have a totally enclosed / open motor with ball or sleeve bearings for reduction in friction and preventing entry of contaminants. The motors also have Class A or B insulation for withstanding high temperatures. Raptor Supplies offers these OEM blowers with a single air inlet for pulling in foul air from a single direction and double air inlets for delivering high volumes of airflow. The blowers are available with rectangular or round shaped outlets for fitting ducts easily.
Raptor Supplies offers OEM blowers from brands like Dayton, Fasco and Jabsco with airflow ratings ranging from 12 to 1202 CFM @ 0.000 Inch SP (static pressure).
Dayton OEM blowers are ideal for continuous-duty heating, cooling and ventilating operations. They feature a motor with cast aluminium end shields leading to greater heat dissipation, decreased downtime and longer service life. Selected models of these Dayton OEM blowers have externally mounted fans (between the motor and the blower wheel) to reduce the motor heating and double inlets & outlets for ensuring maximum airflow. These OEM blowers can be mounted in all positions using side mounting tabs and mounting flanges.

Uses & Applications

OEM specialty blowers are ideally used for replacing a faulty, old or worn out original equipment's blower. These OEM blowers can provide direct in-situ replacement of the blowers as they have the same physical footprint (shape & size) as the blower being replaced.

Working Mechanism

OEM specialty blowers are installed in a standalone manner or are fitted on ducts using mounting flanges. They are first connected with the appropriate power supply and then switched on. This starts up the motor and rotates the equipped fan / wheels. The rotating fan creates a centrifugal force that forces the inside air to circulate through the inlets. These OEM blowers suck in air from outside (when supplying air to a confined space) or from inside a confined space (when ventilating spaces). Then, they discharge the air through the outlet in a particular direction.

Features

  • OEM blowers are used to ventilate spaces with no airflow by connecting to round or rectangular ducts.
  • They are equipped with motors having ball or sleeve bearings for reducing friction-related damages.
  • These direct-driven motors are directly connected to the fan through shafts or axles for increased energy efficiency.
  • They also have Class A or B insulation for operating in high temperatures.
  • These OEM blowers have forward-curve fans for supplying air tangentially from the circumference of the fan wheel.

Standards & Approvals

Jabsco blowers are designed in accordance with standards like CE, ISO 8846, ISO 9097 Marine and compliant to NMMA / USCG regulation 183.410. Fasco OEM blowers are UL listed & CSA certified for ensuring safe operations.
The Dayton OEM blowers are equipped with CE-certified, RoHS-compliant and cULus-listed motors for user safety, superior performance and environmental health.

Frequently Asked Questions