| Assembly | Housing Material | Wheel Width | Max. Static Pressure | Inlet Dia. | Outlet Height | Outlet Width | Height | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Fully Assembled | Steel | 12 1/2" | 1.5 in. wc | 12 3/8" | 13 1/16" | 9 7/8" | 31 1/2" | $3,820.48 | ||
Fully Assembled | Steel | 16 1/2" | 1.5 in. wc | 17 3/8" | 17 1/2" | 13 1/8" | 40 3/8" | $5,828.15 | ||
Assembled | Galvanized Steel | 5" | 5 in. wc | 11" | 11 5/16" | 8 1/4" | 23 5/8" | $4,764.97 | ||
Assembled | Galvanized Steel | 5" | 5 in. wc | 12 7/16" | 13 1/16" | 9 7/8" | 30 3/16" | $7,640.21 | ||
Assembled | Galvanized Steel | 5 1/4" | 5 in. wc | 12 7/16" | 13 1/16" | 9 7/8" | 30 3/16" | $8,397.64 | ||
Assembled | Galvanized Steel | 5 1/4" | 5 in. wc | 14 3/8" | 14 3/8" | 10 3/4" | 30 15/16" | $6,196.36 | ||
Assembled | Galvanized Steel | 5 1/2" | 5 in. wc | 15 7/8" | 15 13/16" | 12 3/4" | 31 15/16" | $9,802.99 | ||
Assembled | Galvanized Steel | 5 1/2" | 5 in. wc | 17 3/8" | 17 1/2" | 13 1/8" | 34 11/16" | $9,028.86 | ||
Assembled | Galvanized Steel | 7" | 4 in. wc | 19 3/8" | 19 3/8" | 14 1/2" | 35 7/8" | $7,899.84 | ||
Assembled | Galvanized Steel | 7 11/16" | 5 in. wc | 21 1/4" | 21 3/16" | 15 3/4" | 42 15/16" | $11,091.12 | ||
| Airflow @ 0.250 In Sp Range | Airflow @ 1.000 In Sp | Max. Static Pressure | Motor Hp | Inlet Dia. | Height | Depth | Airflow @ 0.250 In Sp | Price |
|---|---|---|---|---|---|---|---|---|
0-1999 CFM | 550 CFM | 1 in. wc | 1/3 hp | 7.3" | 18 7/8" | 21 1/2" | 1150 CFM | $1,854.45 |
0-1999 CFM | 1200 CFM | 1.25 in. wc | 1/2 hp | 8 1/2" | 21 3/4" | 24 3/8" | 1725 CFM | $1,515.81 |
0-1999 CFM | 1200 CFM | 1.25 in. wc | 1/2 hp | 8 1/2" | 21 3/4" | 24 3/8" | 1725 CFM | $980.59 |
2000-3999 CFM | 2000 CFM | 1.25 in. wc | 3/4 hp | 9 2/5" | 23 3/4" | 26 3/8" | 2575 CFM | $1,246.42 |
2000-3999 CFM | 2000 CFM | 1.25 in. wc | 3/4 hp | 9 2/5" | 23 3/4" | 26 3/8" | 2575 CFM | $1,694.19 |
2000-3999 CFM | 2450 CFM | 1.25 in. wc | 1 hp | 10 2/5" | 26 1/4" | 38 3/8" | 3300 CFM | $2,276.92 |
2000-3999 CFM | 2550 CFM | 1.25 in. wc | 1 hp | 11 2/5" | 28 1/2" | 31 1/8" | 3750 CFM | $2,213.79 |
4000-8000 CFM | 2550 CFM | 1 in. wc | 1 hp | 12.7" | 31 3/8" | 34" | 4200 CFM | $2,927.70 |
0-1999 CFM | 550 CFM | 1 in. wc | 1/2 hp | 7.3" | 18 7/8" | 21 1/2" | 1150 CFM | $961.18 |
| Drive Type | Outlet Width | Inlet Dia. | Outlet Height | Height | Depth | Number Of Discharge Positions | Wheel Width | Price | ||
|---|---|---|---|---|---|---|---|---|---|---|
Belt Drive | 15 7/8" | 21 1/2" | 21 1/2" | 40 1/4" | 42 15/16" | 6 | - | $4,399.59 | ||
Belt Drive | 19 1/4" | 26 3/8" | 26 1/4" | 47 7/8" | 47 3/8" | 6 | 12" | $6,759.42 | ||
Belt Drive | 11 3/4" | 16 1/8" | 16 1/4" | 30 1/4" | 35 3/8" | 6 | 7 5/8" | $2,849.81 | ||
Belt Drive | 14 1/4" | 19 5/8" | 19 5/8" | 36 7/8" | 41 1/4" | 6 | 8 7/8" | $3,441.75 | ||
Belt Drive | 21 1/4" | 29" | 29" | 52 5/8" | 49 1/4" | 6 | 9 3/4" | $8,211.30 | ||
Belt Drive | 23 3/8" | 32 1/4" | 32 1/4" | 58 3/8" | 52 3/8" | 6 | 10 3/4" | $10,175.35 | ||
Belt Drive | 28 1/2" | 39" | 39 1/4" | 72 1/8" | 60 7/8" | 6 | 13 1/8" | $15,808.02 | ||
Belt Drive | 8" | 12 7/8" | 11 3/4" | 21 7/8" | 27" | 6 | 5 1/4" | $2,062.38 | ||
Belt Drive | 9 5/8" | 13 1/4" | 13 1/4" | 27 1/8" | 31.188" | 6 | 6 3/8" | $2,337.29 | ||
Belt Drive | 8" | 12 7/8" | 11 3/4" | 21 7/8" | 27" | 7 | 5 1/4" | $2,643.49 | ||
Description
Backward inclined fans & blowers are well-suited for moving a large volume of air in dust collection systems, at static pressures for clean-air applications . They feature rugged construction for prolonged life and are ideal for restaurant, laboratory exhaust and industrial ventilation systems. These centrifugal fans from Dayton come with non-overloading properties to prevent phase failure & mechanical jamming, thereby providing cost effective & efficient performance. They are available in single phase, split phase, capacitor start or three phase motor types for transmission of efficient power with a torque speed of up to 20 hp.
Frequently Asked Questions
Explore More
- KEYSHAFT
- VENCO PRODUCTS
- V1K FILTERS
- Mounted Linear Bearings
- Fiberglass Square Tube Stock
- Magnetic Starters with Thermal Overload
- Vernier Calipers
- Aluminum Tubing Fittings
- GEMS SENSORS Flow Rate Indicator
- COOPER B-LINE Galvanized Stainless Steel Adjustable Band With Plastic Coated Hangers
- T&S Pet Grooming Faucet
- PASS AND SEYMOUR Thermoplastic Covers
- LOUISVILLE AE3200 Series Aluminum Extension Ladders
- TYGON B-44-3 Tubings
- MEMPHIS GLOVE Luminator Drivers Insulated Work Gloves
- ANVIL 2153 Series Socket Weld Cross Fittings, Forged Steel