Blower Wheels
DAYTON

Wheel Material Bore Dia. Wheel Width Max. Speed Wheel Diameter Rotation Wheel Dia. Finish Price
- - - - - - - - $815.56
- - - - - - - - $484.87
Aluminum - - - - - - - $337.78
- - - - - - - - $342.87
- - - - - - - - $691.36
- - - - - - - - $1,879.92
- - - - - - - - $953.82
- - - - - - - - $644.70
- - - - - - - - $440.01
- - - - - - - - $531.57
- - - - - - - - $388.24
- - - - - - - - $366.06
- - - - - - - - $187.09
- - - - - - - - $174.44
- - - - - - - - $1,645.49
- - - - - - - - $232.86
- - - - - - - - $972.96
- - - - - - - - $841.62
Steel - - - 10 5/8" - - - $509.23
Aluminum - - - 11 1/2" - 10" - $292.36
Steel - - - 22 1/4" - - - $2,031.51
Steel - - 779 RPM 24 1/2" - - - $1.25
Steel - - 1431 RPM 36 1/2" - - - $5.00
Steel - - 1548 RPM 30" - - - $3.75
Steel - - 2192 RPM 26 1/8" CW/CCW - - $3,381.74
Steel - - 2458 RPM 15" - - - $1,413.55
Steel - 10 11/16" - - CW Closed End 11" - $120.03
Aluminum 1/2" - - - - - - $349.91
Steel 1/2" - - - - 6 1/4" - $116.90
Steel 1/2" 6" - - - 9 7/16" Corrosion Resistant $79.36
Steel 1/2" 6" - - - 12 3/16" Corrosion Resistant $129.03
Steel 1/2" 7" - - - 9 7/16" Corrosion Resistant $86.96
Steel 1/2" 7 3/16" - - - 11" Corrosion Resistant $108.74
Steel 1/2" 7 3/4" - - - 11" Corrosion Resistant $164.70
Steel 1/2" 8" - - - 9 7/16" Corrosion Resistant $89.93
Steel 1/2" 8" - - - 11" Corrosion Resistant $102.70
Steel 1/2" 8" - - - 12 3/16" Corrosion Resistant $150.29
Steel 1/2" 9 1/4" - - CW Hub End 9 1/2" - $119.36
Steel 1/2" 9 1/2" - - - 9 7/16" Corrosion Resistant $97.87
Steel 1/2" 9 1/2" - - - 9 7/16" Corrosion Resistant $128.59
Steel 1/2" 9 1/2" - - - 11" Corrosion Resistant $92.19
Steel 1/2" 10 3/8" - - CW Hub End 10 3/4" - $128.73
Steel 1/2" 10 5/8" - - - 11" Corrosion Resistant $86.02
Steel 1/2" 10 5/8" - - - 11" Corrosion Resistant $91.04
Steel 1/2" 10 5/8" - - - 11" Corrosion Resistant $101.14
Steel 1/2" 10 5/8" - - - 12 3/16" Corrosion Resistant $159.11
Steel 5/8" - - - - 9" - $320.87
Steel 5/8" - - - - 9" - $294.69
Steel 5/8" - - - - 10 5/8" - $528.86
Steel 3/4" - 1871 RPM - - 12 1/2" - $682.46
Steel 3/4" 10 1/8" - - CW/CCW 11 1/8" - $252.49
Aluminum 1" - - - - - - $760.89
Steel 1" - - - - 15" - $1,033.95
Steel 1" - 2978 RPM - - 12 1/4" - $634.79
Steel 1 3/16" - 2044 RPM - - 18 1/4" - $2,087.70
Steel 1 7/16" - 1967 RPM - - 24 1/2" - $2,877.84
Steel 1 7/16" 22" 860 RPM - - 22 1/8" - $1,929.21
Steel 1 7/16" 25" 635 RPM - CW/CCW 24 7/8" - $2,462.96

Description

Dayton blower wheels are designed for generating high volume airflow in air conditioners, ventilators, heaters & dehumidifiers. These blower wheels feature steel construction that prevents wear against highly abrasive & humid conditions. Selected models come with a back plate for allowing motor connection on either side. They can be used in conjunction with 1200, 1550 & 1750 rpm motors.