-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Classic Barrier Rope |
|---|---|
| Display Qty | 1 |
| End Cap Style | No End Cap Included |
| End Type | Rope Ends Not Included |
| Length | 6" |
| Material | Twisted |
|---|---|
| Overall Length | 6 ft. |
| Rope Color | Yellow |
| Rope Dia. | 1 1/2" |
| Rope Material | Polypropylene |
Tensabarrier ROPE-TWST-35-06/0-X-XXXX-XX classic barrier rope is a premium solution for crowd control and access management, designed to provide both durability and aesthetic appeal. Featuring a 6-inch length and a 1.5-inch diameter, this twisted yellow rope is crafted for strength and flexibility, ensuring long-lasting use in a variety of environments. The twisted design not only enhances the rope’s visual appeal but also adds an extra layer of strength, making it ideal for high-traffic areas.
With its vibrant yellow color, ROPE-TWST-35-06/0-X-XXXX-XX ensures high visibility, making it perfect for both indoor and outdoor settings where crowd control is essential. This barrier rope can be easily customized with a variety of rope ends (sold separately), allowing it to integrate seamlessly with Tensabarrier posts or other crowd control systems.
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 30.48 |
| HS Code | 5607909000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.44 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)