-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Classic Barrier Rope |
|---|---|
| Display Qty | 1 |
| End Cap Style | No End Cap Included |
| End Type | Rope Ends Not Included |
| Length | 6" |
| Material | Naugahyde |
|---|---|
| Overall Length | 6 ft. |
| Rope Color | Red |
| Rope Dia. | 1 1/2" |
| Rope Material | Naugahyde |
Tensabarrier classic post rope in vibrant naugahyde red offers a robust and versatile crowd management solution for industrial environments. This durable rope, identified by model ROPE-NAUG-21-06/0-X-XXXX-XX, combines functionality with aesthetic appeal, making it ideal for delineating spaces in manufacturing facilities, warehouses, and maintenance areas.
Crafted from high-quality naugahyde material, this 6-foot rope resists wear and tear while maintaining its striking red hue, ensuring long-lasting performance in high-traffic zones.
The rope's visibility enhances safety protocols, clearly marking restricted areas or guiding personnel flow. With its balance of durability, flexibility, and visual impact, this Tensabarrier rope is an essential component for efficient space management in any industrial facility.
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 30.48 |
| HS Code | 5607909000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)