-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gooseneck Laboratory Faucet |
|---|---|
| Connection | 3/8" MNPT |
| Faucet Operation | Optional Foot Pedal |
| Faucet Spout | Rigid, Swing |
| Finish | Chrome |
| Fits Brand | Watersaver |
| Flow Outlet Type | Aerated |
| Flow Rate | 3.2 GPM |
| Height | 9" |
|---|---|
| Material | Forged Brass |
| Material Of Construction | Brass |
| Mounting Type | Panel |
| Number Of Holes | 1 |
| Overall Height | 9" |
| Spout Length | 6" |
| Standards | ASTM |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 32 |
| HS Code | 8481801020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.4085 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)