-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gooseneck Laboratory Faucet |
|---|---|
| Ada Compliant | No |
| Faucet Activation | Manual |
| Faucet Body Material | Brass |
| Faucet Finish | Chrome |
| Faucet Handle Material | Brass |
| Faucet Operation | Manual |
| Faucet Spout | Rigid, Swing |
| Faucet Type | Laboratory Faucet |
| Finish | Chrome |
| Flow Outlet Type | Aerated |
| Flow Outlet Type - Faucet | Aerated |
| Flow Rate | 3.2 GPM |
| Handle Type | Cross |
|---|---|
| Includes | Renewable Cartridge With Stainless Steel Seat And Molded Tfe Packing |
| Manufacturers Warranty Length | 1 yr. |
| Material | Brass |
| Max. Mounting Hole Center Distance | 4" |
| Mounting Hole Center To Center | 3" |
| Mounting Type | Panel |
| Mounting Type - Faucet | Wall |
| Number Of Handles | 2 |
| Number Of Holes | 2 |
| Valve Type | Compression |
| Standards | ASME A112.18.1/CSA B125.1 |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 48.01 |
| Width (cm) | 31.5 |
| HS Code | 8481801030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.6685 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)