-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gooseneck Laboratory Faucet |
|---|---|
| Ada Compliant | No |
| Faucet Activation | Manual |
| Faucet Body Material | Brass |
| Faucet Finish | Chrome |
| Faucet Handle Material | Brass |
| Faucet Operation | Manual |
| Faucet Spout | Rigid, Swing |
| Faucet Type | Laboratory Faucet |
| Finish | Chrome |
| Flow Outlet Type | Barbed Nozzle |
| Flow Outlet Type - Faucet | Nozzle |
| Flow Rate | 2.2 GPM |
|---|---|
| Handle Type | Cross |
| Includes | Renewable Cartridge With Stainless Steel Seat And Molded Tfe Packing |
| Material | Forged Brass |
| Max. Mounting Hole Center Distance | Single Hole |
| Mounting Type | Deck |
| Mounting Type - Faucet | Deck |
| Number Of Handles | 1 |
| Number Of Holes | 1 |
| Overall Height | 12 3/4" |
| Valve Type | Compression |
| Standards | ASME A112.18.1/CSA B125.1 |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 48.01 |
| Width (cm) | 31.75 |
| HS Code | 8481801030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)