-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Classic Barrier Rope |
|---|---|
| Display Qty | 1 |
| End Cap Style | No End Cap Included |
| End Type | Rope Ends Not Included |
| Length | 6" |
| Material | Velour |
|---|---|
| Overall Length | 6 ft. |
| Rope Color | Blue |
| Rope Dia. | 1 1/2" |
| Rope Material | Velour |
Tensabarrier ROPE-VELR-24-06/0-X-XXXX-XX is a premium barrier rope designed for efficient access control and crowd management in high-traffic areas. Crafted from velour in an elegant blue hue, this 6-foot rope combines durability with sophistication, making it suitable for both professional and public environments. Its 1.5-inch diameter ensures a robust and reliable barrier, ideal for guiding foot traffic, setting boundaries, or organizing queues in spaces like retail stores, airports, and event venues.
This classic post rope offers versatile functionality in various settings, including conferences, exhibitions, sporting events, and concerts, where smooth crowd flow and safety are essential. Built to endure frequent use and withstand different environmental conditions, it provides long-lasting performance with minimal maintenance. Its aesthetic appeal enhances the decor of any venue, making the Tensabarrier ROPE-VELR-24-06/0-X-XXXX-XX a perfect blend of style and practicality for efficient crowd control.
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 30.48 |
| HS Code | 5607909000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)