-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Hose Fitting |
|---|---|
| Angle | Straight |
| Barb Size | 5/8" |
| Compatible Hose Id | 0.63" |
| Compatible Hoses | 2556, 2565, 2575, FC332, FC647, H201 |
| Construction Style | Reusable |
| Dust Cap Part Number If Included | FF91126-10 |
| End Type 1 | Line/Hose/Tube |
| End Type 2 | Line, Hose, Tube |
| Fitting Material | Brass x Brass |
| Fitting Shape | Straight |
| For Hose Dash Size | -10 |
| For Hose I.d. | 5/8" |
| For Use With Hose Series | 2556 Series, 2565 Series, FC332 Series, FC647 Series, H201 Series |
| Height | 1.13" |
| Hex Size 1 | 1.13" |
| Hose Cut-off Factor | 0.47" |
| Hose Dash Size | -10 |
| Hose Fitting A Connection Type | Hose Barb |
| Hose Fitting A Gender | Male |
|---|---|
| Hose Fitting A Size | 5/8" |
| Hose Fitting B Connection Type | Hose Barb |
| Hose Fitting B Gender | Male |
| Hose Fitting B Size | 1/2" |
| Inside Dia. | 12/25" |
| Item Type | Fitting Assembly |
| Length | 3.61" |
| Material | Brass |
| Material Grade | Ca360 |
| Max. Working Pressure @ 70 F | 300 psi |
| Outside Diameter | 1.13" |
| Overall Length | 3.55 mm |
| Reusable | Yes |
| Thread Sealant | No |
| Warranty | Hydraulics Warranty |
| Width | 1.13" |
| Standards | SAE/JIC |
| Height (cm) | 2.87 |
|---|---|
| Length (cm) | 9.17 |
| Width (cm) | 2.87 |
| HS Code | 7412200045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)