-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | L Type Hub |
|---|---|
| Bore Size | 25 mm |
| Bore Type | Bored |
| Color | Metallic |
| Coupling Type | Jaw |
| Dimension G | 22.35 mm |
| Elastomeric Member | Buna N |
| Hp Rating @ 100 Rpm | 1 13/50 hp |
| Hp Rating @ 1200 Rpm | 15 3/25 hp |
| Hp Rating @ 1800 Rpm | 23 hp |
| Hp Rating @ 3600 Rpm | 45 9/25 hp |
| Hub Length | 65.02 mm |
| Hub Material | Sintered Iron |
| Hub Type | 1 |
| Keyway | Keyway |
|---|---|
| Keyway Depth | 8 mm x 3.3 mm |
| Keyway Size | 8 mm x 3.3 mm |
| Keyway Width | 8 mm x 3.3 mm |
| Length Through Bore | 42.67 mm |
| Max. Bore | 42 mm |
| Max. Speed | 5000 RPM |
| Min. Bore | 16 mm |
| Nominal Torque | 89.5 N-m |
| Number Of Jaws | 3 |
| Outside Dia. | 84.33 mm |
| Overall Length | 107.19 mm |
| Set Screw Style Coupling Location Size | 19.05 mm |
| System Of Measurement | Metric |
Lovejoy 68514441906 jaw coupling hub is used in conveyors, pumps and HVAC systems to connect two shafts to transmit torque between shafts while allowing for misalignment, reducing vibration and dampening shocks.
| Height (cm) | 10.72 |
|---|---|
| Length (cm) | 8.43 |
| Width (cm) | 8.43 |
| HS Code | 8483908040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.3185 |
All metal parts are coated with anti-corrosive agents for excellent rust and corrosion resistance.
An axial misalignment states that the ends of each axis or shaft do not meet. They are parallel to each other and when fully extended, the ends do not come together. This type of misalignment is also known as "end float" because the ends do not connect and seem to be in floated condition.
Jaw coupling spiders dampen shock between coupling hubs and accommodate a small amount of angular, parallel and axial misalignments. They work together with the jaw coupling hubs to transmit power in most industrial machinery.
It has a finished bore with a keyway to minimise vibration and helps maintain the stability of the connected parts.
Yes, all L type hubs feature an elastomeric member made of SOX (NBR) rubber for durability and resistance to oil & chemical degradation.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)