-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | L Type Hub |
|---|---|
| Bore Size | 32 mm |
| Bore Type | Bored |
| Color | Metallic |
| Coupling Type | Jaw |
| Dimension G | 18.03 mm |
| Elastomeric Member | Buna N |
| Hp Rating @ 100 Rpm | 33/50 hp |
| Hp Rating @ 1200 Rpm | 7 23/25 hp |
| Hp Rating @ 1800 Rpm | 11 9/10 hp |
| Hp Rating @ 3600 Rpm | 23 19/25 hp |
| Hub Length | 53.09 mm |
| Hub Material | Sintered Iron |
| Hub Type | 1 |
| Keyway | Keyway |
|---|---|
| Keyway Depth | 10 mm x 3.3 mm |
| Keyway Size | 10 mm x 3.3 mm |
| Keyway Width | 10 mm x 3.3 mm |
| Length Through Bore | 35.05 mm |
| Max. Bore | 35 mm |
| Max. Speed | 7000 RPM |
| Min. Bore | 12 mm |
| Nominal Torque | 47.1 N-m |
| Number Of Jaws | 3 |
| Outside Dia. | 64.52 mm |
| Overall Length | 88.39 mm |
| Set Screw Style Coupling Location Size | 11.18 mm |
| System Of Measurement | Metric |
| Height (cm) | 8.84 |
|---|---|
| Length (cm) | 6.45 |
| Width (cm) | 6.45 |
| HS Code | 8483908040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.576 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)