-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | L Type Hub |
|---|---|
| Bore Size | 9 mm |
| Bore Type | Bored |
| Color | Metallic |
| Coupling Type | Jaw |
| Dimension G | 12.19 mm |
| Elastomeric Member | Buna N |
| Hp Rating @ 100 Rpm | 21/500 hp |
| Hp Rating @ 1200 Rpm | 1/2 hp |
| Hp Rating @ 1800 Rpm | 3/4 hp |
| Hp Rating @ 3600 Rpm | 1 51/100 hp |
| Hub Length | 27.94 mm |
| Hub Material | Sintered Iron |
| Hub Type | 1 |
|---|---|
| Keyway | Keyway |
| Keyway Depth | 3 mm |
| Keyway Size | 3 mm x 1.4 mm |
| Keyway Width | 1.4 mm |
| Max. Bore | 16 mm |
| Max. Speed | 18000 RPM |
| Min. Bore | 6 mm |
| Nominal Torque | 3 N-m |
| Number Of Jaws | 2 |
| Outside Dia. | 27.43 mm |
| Set Screw Style Coupling Location Size | 7.87 mm |
| System Of Measurement | Metric |
| Height (cm) | 4.34 |
|---|---|
| Length (cm) | 2.74 |
| Width (cm) | 2.74 |
| HS Code | 8483908040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)