-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | L Type Hub |
|---|---|
| Age Group | Adult |
| Bore Size | 45 mm |
| Bore Type | Bored |
| Color | Metallic |
| Coupling Type | Jaw |
| Dimension G | 25.4 mm |
| Elastomeric Member | Buna N |
| Gender | Unisex |
| Hp Rating @ 100 Rpm | 2 hp |
| Hp Rating @ 1200 Rpm | 24 hp |
| Hp Rating @ 1800 Rpm | 35 hp |
| Hp Rating @ 3600 Rpm | 72 hp |
| Hub Length | 69.85 mm |
| Hub Material | Sintered Iron |
| Hub Type | 1 |
|---|---|
| Keyway | Keyway |
| Keyway Depth | 14 mm x 3.8 mm |
| Keyway Size | 14 mm x 3.8 mm |
| Keyway Width | 14 mm x 3.8 mm |
| Length Through Bore | 44.45 mm |
| Max. Bore | 48 mm |
| Max. Speed | 5000 RPM |
| Min. Bore | 16 mm |
| Nominal Torque | 140 N-m |
| Number Of Jaws | 3 |
| Outside Dia. | 95.25 mm |
| Overall Length | 114.3 mm |
| Set Screw Style Coupling Location Size | 19.05 mm |
| System Of Measurement | Metric |
Lovejoy 68514445102 jaw coupling hub is used in industrial machinery and equipment, in applications across manufacturing, conveyor systems and pumps. This coupling hub connects two shafts, facilitating the transfer of torque and motion between them to efficiently accommodate for angular and axial misalignment, reducing stress on shafts and connected components.
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 9.52 |
| Width (cm) | 9.52 |
| HS Code | 8483908040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.485 |
It can operate at speeds up to 5000 RPM.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)