-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Compressor Pump |
|---|---|
| Construction | Cast Iron |
| Cylinder Material | Cast Iron |
| Flywheel Dia. | 14 1/2" |
| Flywheel Included | Yes |
| Free Air Cfm @ Max. Pressure | 17 CFM |
| Free Air Flow Rate @ Maximum Pressure | 16.5 CFM @ 175 psi |
| Groove Section | A |
| Hp | 5 hp |
| Lubrication Required | Yes |
| Lubrication Type | Splash Lubricated |
| Max. Pressure | 175 psi |
| Maximum Operating Pressure | 175 psi |
| Maximum Output Power | 5 hp |
| Npt Outlet | 1/2" |
|---|---|
| Number Of Cylinders | 1 |
| Number Of Grooves | 1 |
| Number Of Stages | 2 |
| Oil Capacity | 40.64 fl. oz. |
| Outlet Connection Type | NPT |
| Overall Depth | 14" |
| Overall Width | 15" |
| Pump Speed | 1500 RPM |
| Rotation | CCW |
| Sheave Size @ 1725 Rpm | 5.891" |
| Valve Material | Stainless Steel |
| Valve Type | Finger |
Air compressor pumpsare used to compress air for air-powered applications, such as gas cylinder filling, operating pneumatic HVAC systems or tools and filling tires. They are ideal for use in the automotive, medical, food & beverage, petroleum and pharmaceutical industries.
Ingersoll Rand, a market leader in air, fluid, energy, speciality vehicle and medical technologies, manufactures air compressor pumps to supply pressurised air to cylinders in heavy-duty industrial applications. These air compressor pumpshave cast iron construction for continuous operation, structural strength and durability. They are equipped with an overhung crankshaft that is accurately balanced for running smoothly without noise.
Ingersoll Rand TS5 Bare air compressor pump fits onto a vertical air cylinder and is connected to a 5hp motor for continuous electric driven compressing. Ingersoll Rand TS5 compressor pump has 2 stage removable cylinders having 360-degree radial fins with copper finned intercoolers for reducing internal heating & increasing efficiency. Ingersoll Rand TS5 reciprocating pump's cylinders are attached to a one-piece connecting rod & the crankshaft with few wearing parts for ease of maintenance & service. Ingersoll Rand TS5 pump's internal gears & bearings are lubricated using splash lubrication to eliminate the requirement for an oil pump, making this compressor pump inexpensive compared to air compressors lubricated using an oil pump. Ingersoll Rand TS5 pump also has an oil fill port for keeping enough oil for lubrication at all times. Ingersoll Rand TS5 compressor pump supplies compressed air through an NPT outlet having a stainless steel finger valve for increased volumetric efficiency & corrosion resistance.
Choose from a wide range of these Ingersoll Rand air compressor pumps, available in power ratings ranging from 3 to 15hp.
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 38.1 |
| HS Code | 8414801615 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 60.3 |
Ingersoll Rand TS5 compressor pump offers a reliable compressed air supply in various commercial & industrial applications like automotive service, body shops, machine shops, production & manufacturing lines, woodworking shops, car washes, general maintenance & repair shops and agricultural farms.
Ingersoll Rand TS5 Bare air compressor pump comes in several variants depending on the number of stages, power ratings and outlet size. Raptor Supplies offers air compressor pumps (135 psi maximum air pressure) having 1/2 inch and 3/8 inch outlet sizes.
Ingersoll Rand TS5 Bare compressor pump is manufactured in Ingersoll Rand's production facility in Campbellsville, Kentucky, US.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)