-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Cylinder |
|---|---|
| Base To Advance Port | 3/4" |
| Body Material | Steel |
| Center Hole Diameter | 2 3/8" |
| Collapsed Height | 2.03" |
| Cylinder Type | Low Profile |
| Effective Push Area | 4.43 sq. in. |
| Extended Height | 2.47" |
| Finish | Paint |
| Handle | No |
| Includes | Dust Cap, Female Coupler |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 20 ton. |
|---|---|
| Nominal Capacity | 20 ton. |
| Nominal Stroke Length | 3/8" |
| Oil Capacity | 1.94 cu. in. |
| Oil Capacity Push | 1.94 cu. in. |
| Outside Dia. | 4" x 3" |
| Plunger Dia. | 2" |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 2.03" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 3/8" |
| Weighing Capacity | 20 ton. |
Enerpac RSM200 low height hydraulic cylinder is a compact device used to exert force or movement in tight spaces. It benefits the automotive, construction and manufacturing industries. It facilitates the lifting of heavy machinery, enabling efficient assembly and maintenance in cramped environments. In the automotive sector, this hydraulic cylinder assists Enerpac hydraulic hand pumpsin positioning and aligning vehicle components during assembly with precision. Similarly, in construction sites, this single-acting hydraulic cylinder assists in the controlled descent of heavy loads and stabilises structures during maintenance or repairs. Its compact design allows for access in restricted areas, while the hydraulic mechanism delivers consistent and powerful force.
| Height (cm) | 24.89 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 9.4 |
| HS Code | 8412210075 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.8125 |
This hydraulic cylinder is equipped with ergonomic handles that facilitate easy carrying. The handles are designed to provide a secure grip, making it effortless to transport the cylinder to various job sites or different areas within a facility.
It has a load capacity of 20 tons.
Yes, the cylinder is designed with a compact and flat form factor, allowing it to be used in confined areas where other cylinders may not fit. Its slim design enables easy integration and operation in tight spaces or locations with limited clearance.
Enerpac RSM200 cylinder has a spring return mechanism for quick retraction.
This hydraulic cylinder is suitable for both horizontal and vertical applications.
Regular maintenance involves checking for leaks, ensuring proper fluid levels and inspecting seals for wear and damage.
Enerpac hydraulic cylinders offer high-force capabilities, precise control and the ability to operate in harsh environments.
The force output of a hydraulic cylinder is determined by the pressure of the hydraulic fluid and the effective area of the piston.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)