-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Cylinder |
|---|---|
| Base Mounting Hole Counter Bore Depth | 14/25" |
| Base Mounting Hole Counter Bore Dia. | 0.812" |
| Body Material | Steel |
| Center Hole Diameter | 6 1/4" |
| Collapsed Height | 3.94" |
| Cylinder Bore | 6 1/4" |
| Cylinder Type | Low Profile |
| Effective Push Area | 30.68 sq. in. |
| Extended Height | 4 14/25" |
| Finish | Paint |
| Handle | No |
| Includes | Dust Cap, Female Coupler |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
| Max. Push Capacity | 150 ton. |
|---|---|
| Nominal Capacity | 150 ton. |
| Nominal Stroke Length | 5/8" |
| Oil Capacity | 19.17 cu. in. |
| Oil Capacity Push | 19.17 cu. in. |
| Outside Dia. | 8 1/2" x 7 1/2" |
| Plunger Dia. | 4 1/2" |
| Plunger To Mounting Hole | 3 1/4" |
| Plunger Type | Solid |
| Promotion Restriction | Not Eligible For Promotion |
| Retracted Height | 3.94" |
| Saddle Protrusion From Plunger | 2/25" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 5/8" |
| Weighing Capacity | 150 ton. |
Enerpac RSM1500 low-height hydraulic cylinder is ideal for construction, manufacturing, maintenance and general lifting applications where space is limited.
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 22.86 |
| HS Code | 8412210030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 25.515 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)