-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Cylinder |
|---|---|
| Base Mounting Hole Counter Bore Depth | 11/25" |
| Base Mounting Hole Counter Bore Dia. | 5/8" |
| Body Material | Steel |
| Center Hole Diameter | 2 7/8" |
| Collapsed Height | 2.31" |
| Cylinder Bore | 73.2 mm |
| Cylinder Type | Low Profile |
| Effective Push Area | 6.49 sq. in. |
| Extended Height | 2 4/5" |
| Handle | Yes |
| Includes | Dust Cap, Female Coupler |
| Material | Steel |
| Max. Operating Pressure | 10000 psi |
|---|---|
| Max. Push Capacity | 30 ton. |
| Nominal Capacity | 30 ton. |
| Nominal Stroke Length | 1/2" |
| Oil Capacity | 3.25 cu. in. |
| Oil Capacity Push | 3.25 cu. in. |
| Plunger To Mounting Hole | 1 3/4" |
| Plunger Type | Solid |
| Retracted Height | 2.31" |
| Saddle Protrusion From Plunger | 2/25" |
| Single Acting/double Acting | Single Acting |
| Stroke Length | 1/2" |
| Weighing Capacity | 30 ton. |
Enerpac RSM-300 Flat-Jac single-acting low-height hydraulic cylinder uses hydraulic pressure to exert force to lift objects. It delivers precise control, high lifting capacity and effortless installation due to its compact size.
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 14.48 |
| HS Code | 8431100090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.0725 |
The main components of a single-acting hydraulic cylinder include the cylinder barrel, piston, piston rod, seals and hydraulic fluid.
The main difference is that a single-acting hydraulic cylinder operates in one direction, while a double-acting hydraulic cylinder can operate in both directions.
To select the appropriate single-acting hydraulic cylinder, consider factors like the required force, stroke length, operating pressure, mounting options and environmental conditions.
Proper maintenance includes regular inspection of seals for damage, checking hydraulic fluid levels and ensuring the cylinder is free from contaminants.
Tie-rod cylinders feature external tie-rods that hold the cylinder barrel and end caps together. Welded cylinders, on the other hand, have a one-piece barrel and end cap construction, eliminating the need for tie-rods.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)