-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | MIG Welder |
|---|---|
| Aluminum - Material Thickness | 22 ga. to 10 ga. |
| Amperage Range | 30-140A |
| Application | Farm, Home, Shop |
| Color | Red |
| Duty Cycle | 20% |
| For Material Type | Mild Steel, Stainless Steel |
| For Maximum Material Thickness | 5/16" (Steel) |
| For Minimum Material Thickness | 24 ga. (Steel) |
| For Wire Type | Flux Cored, Solid |
| Input Frequency | 60 Hz |
| Input Voltage | 120V AC |
| Material Thickness | 24 ga. to 3/16" |
| Maximum Amperage (mig) | 140A |
| Maximum Wire Diameter | 0.035", 0.035" |
| Maximum Wire Diameter - Flux-cored | 0.035" |
| Maximum Wire Diameter - Solid | 0.035" |
| Maximum Wire Feed Speed | 500 in./min. |
| Merchandising Process | Mig, Flux Cored |
| Mild Steel Material Thickness | 24 ga. to 3/16" |
| Min. Amperage (mig) | 30A |
| Minimum Wire Diameter | 0.025" (mig-steel), 0.03" (flux-cored) |
|---|---|
| Minimum Wire Feed Speed | 50 in./min. |
| Model | K2697-1 |
| Output Range | 30-140A |
| Overall Depth | 17.9" |
| Overall Height | 13.7" |
| Overall Width | 10.15" |
| Phase | 1 |
| Plug Type | 5-15P |
| Polarity | DC |
| Portability | Handheld Portable |
| Process | Mig Welding (GMAW), Flux-Cored Welding (FCAW) |
| Rated Output | 90A@19.5V DC |
| Rated Output @ Duty Cycle (mig) | 90A @ 19.5V, 20% |
| Welded Material | Aluminum, Mild Steel, Stainless Steel |
| Welder Series | EASY-MIG 140 Series |
| Welding Power Source Type | CV |
| Wire Size | 0.025" to 0.03" |
| Wire Type | Flux-Cored, Solid |
| Standards | CSA CERTIFIED |
| Height (cm) | 41.91 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 38.1 |
| HS Code | 8515310000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 32.805 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)